Flat Shipping

Flat Shipping at €24.99 + VAT

HEAT WAGON M29633 Intake Filter, Half Moon Shape | CR3UKU

HEAT WAGON M29633 Intake Filter, Half Moon Shape

Item: CR3UKU Model: M29633Cross Ref: 24HP60
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Fits BrandDesa
For Use WithDesa
Product TypeIntake Filter

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
HEAT WAGON M29812 Filter | CR3UKR M29812M29812-
RFQ
HEAT WAGON M12179 Input Filter | CR3UKT M12179M12179€6.71
HEAT WAGON M29632 Lint Filter | CR3UKV M29632M29632€2.99
HEAT WAGON M11637 Lint Filter | CR3UKW M11637M11637€2.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEAT WAGON M29633 Intake Filter, Half Moon Shape
€3.79 /unit