Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YS10100S Y-strainer 1 Inch Socket | AC8MCH 3CEC5

HAYWARD YS10100S Y-strainer 1 Inch Socket

Item: AC8MCH Model: YS10100SCross Ref: 3CEC5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€188.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
Body MaterialPVC
ConnectionSocket
Connection TypeSocket
Gasket MaterialFPM
Height4.63"
MaterialPVC
Max. Pressure150 psi
Mesh0.031"
Pipe Size1"
ScreenPVC
Screen MaterialPVC
Screen Size0.031"
SealFPM
Size1"
Width2 4/25"
Blow Off Port1"
Cv Flow Factor9 GPM
Housing MaterialPVC
Length5 1/4"
Port 1 Connection Size1"
Port 2 Connection Size1"
Port 2 Connection TypeSocket
Port 3 Connection Size1"
StandardsASTM D1784
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)11.79
Ship length (cm)13.34
Ship width (cm)8.38
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnectionConnection TypeSizeSealScreenGasket MaterialPipe SizeMeshPrice
HAYWARD YS10100T Y-strainer 1 Inch Threaded | AC8MCF 3CEC3 YS10100TThreaded-1"FPMPVC---€138.25
HAYWARD YS00100T Y-strainer 1 Inch Threaded Clear Pvc | AC8MDW 3CEG4 YS00100TThreaded-1"FPMPVC---€143.38
HAYWARD YS00100S Y-strainer 1 Inch Socket Clear Pvc | AC8MDY 3CEG6 YS00100SSocketSocket1"FPMPVCFPM1"0.031"€145.81
HAYWARD YS10100TU Y-strainer 1 Inch True Union Pvc | AC8MET 3CEN5 YS10100TUThreaded-1"FPMPVC---€154.18
HAYWARD YS20100S Y-strainer 1 Inch Socket Connection | AC8MFP 3CER8 YS20100SSocket-1"FPM----€455.50
HAYWARD YS20100T Y-strainer 1 Inch Thread Connection | AC8MFR 3CET1 YS20100TThread-1"FPM----€455.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS10100S Y-strainer 1 Inch Socket
€188.80 /unit