Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YS10050TU Y-strainer 1/2 Inch True Union Pvc | AC8MEQ 3CEN1

HAYWARD YS10050TU Y-strainer 1/2 Inch True Union Pvc

Item: AC8MEQ Model: YS10050TUCross Ref: 3CEN1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€179.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
Blow Off Port1/2"
ConnectionThreaded
Height2.94"
MaterialPVC
Max. Pressure150 psi
ScreenPVC
Screen Size0.031"
SealFPM
Size1/2"
TypeTrue Union
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)20.32
Ship length (cm)25.4
Ship width (cm)25.4
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionBody MaterialSizeSealScreenBlow Off PortGasket MaterialPrice
HAYWARD YS10050T Y-strainer 1/2 Inch Threaded | AC8MBY 3CEA4 YS10050T-Threaded-1/2"FPMPVC1/2"-€113.30
HAYWARD YS10050S Y-strainer 1/2 Inch Socket | AC8MCA 3CEA6 YS10050S-Socket-1/2"FPMPVC1/2"-€110.70
HAYWARD YS00050T Y-strainer 1/2 Inch Threaded Clear Pvc | AC8MDM 3CEF5 YS00050T-Threaded-1/2"FPMPVC1/2"-€116.39
HAYWARD YS00050S Y-strainer 1/2 Inch Socket Clear Pvc | AC8MDP 3CEF7 YS00050SSocketSocketPVC1/2"FPMPVC1/2"FPM€114.77
HAYWARD YS20050S Y-strainer 1/2 Inch Socket Connection | AC8MFG 3CEP9 YS20050S-Socket-1/2"FPM---€317.13
HAYWARD YS20050T Y-strainer 1/2 Inch Thread Connection | AC8MFJ 3CER2 YS20050TThreadedThreadCPVC1/2"FPM--FPM€317.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS10050TU Y-strainer 1/2 Inch True Union Pvc
€179.84 /unit