Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YS00150T Y-strainer 1 1/2 Inch Threaded Clear Pvc | AC8MEE 3CEH3

HAYWARD YS00150T Y-strainer 1 1/2 Inch Threaded Clear Pvc

Item: AC8MEE Model: YS00150TCross Ref: 3CEH3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€379.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
Blow Off Port1 1/2"
Body MaterialPVC
ConnectionThreaded
Connection TypeThreaded
Gasket MaterialFPM
Height5.85"
MaterialPVC
Max. Pressure150 psi
Mesh0.031"
Pipe Size1 1/2"
ScreenPVC
Screen MaterialPVC
Screen Size0.031"
SealFPM
Size1 1/2"
Width2.94"

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)14.88
Ship length (cm)16.83
Ship width (cm)12.45
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnection TypeConnectionSizeSealScreenBlow Off PortGasket MaterialPipe SizePrice
HAYWARD YS10150T Y-strainer 1 1/2 Inch Threaded | AC8MCP 3CED2 YS10150T-Threaded1 1/2"FPMPVC1 1/2"--€253.72
HAYWARD YS10150S Y-strainer 1 1/2 Inch Socket | AC8MCR 3CED4 YS10150SSocketSocket1 1/2"FPMPVC1 1/2"FPM1 1/2"€253.72
HAYWARD YS00150S Y-strainer 1 1/2 Inch Socket Clear Pvc | AC8MEG 3CEH5 YS00150S-Socket1 1/2"FPMPVC1 1/2"--€264.31
HAYWARD YS10150TU Y-strainer 1 1/2 Inch True Union Pvc | AC8MEX 3CEN9 YS10150TU-Threaded1 1/2"FPMPVC1 1/2"--€279.32
HAYWARD YS20150S Y-strainer 1 1/2 Inch Socket Connection | AC8MFU 3CET3 YS20150S-Socket1 1/2"FPM----€709.75
HAYWARD YS20150T Y-strainer 1 1/2 Inch Thread Connection | AC8MFW 3CET5 YS20150T-Thread1 1/2"FPM----€730.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS00150T Y-strainer 1 1/2 Inch Threaded Clear Pvc
€379.74 /unit