Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD YC10125SE Y Check Valve PVC 1-1/4 Inch Socket | AH8LNT 38W115

HAYWARD YC10125SE Y Check Valve PVC 1-1/4 Inch Socket

Item: AH8LNT Model: YC10125SECross Ref: 38W115
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Check Valve
Connection TypeSocket
Cracking Pressure1 psi
Flow Rate26 GPM
Hex Size2"
Length6 5/8"
MaterialPVC
Max. Temp.140°F
Max. Water Pressure150 psi , 150 psi @ 70°F
Mounting PositionHorizontal/Vertical
Overall Height5.828"
Seal MaterialEPDM
Seat MaterialEPDM
Size1 1/4"
Width2.62"
3-a ComplianceNot Rated
Body MaterialPVC
Check MechanismPiston
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/4"
Connection Size - Side 21 1/4"
Connection Type - Side 1Socket
Connection Type - Side 2Socket
Flow Coefficient (cv)26
For MediaWater
Includes CounterweightNo Counterweight
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range34°F to 140°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum140°F
Operating Temperature - Minimum34°F
Overall Length13.01"
Pipe Size1 1/4"
Piston MaterialPVC
Silent CheckStandard
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve Body StyleY-Style
Valve SeriesYC

Shipping Info:

Ship weight (kg) 0.9495
Ship height (cm)14.8
Ship length (cm)16.83
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Seat MaterialMax. Water PressureSeal MaterialFlow RateHex SizeOverall HeightPrice
HAYWARD YC10050T Y Check Valve Pvc 1/2 Inch Threaded | AC7VEV 38W077 YC10050TThreaded140°FFPM150 psiFPM0.8 GPM1"2.938"€159.03
HAYWARD YC10050S Y Check Valve Pvc 1/2 Inch Socket | AC7VEW 38W078 YC10050SSocket140°FFPM150 psiFPM0.8 GPM1"2.938"€168.36
HAYWARD YC10050F Y Check Valve Pvc 1/2 Inch Flanged | AC7VEX 38W079 YC10050FFlanged140°FFPM150 psiFPM0.8 GPM1"2.938"€206.06
HAYWARD YC10100T Y Check Valve PVC 1 Inch Threaded | AH8LMK 38W083 YC10100TThreaded140°FFPM150 psiFPM9 GPM1 1/2"4 5/8"€206.31
HAYWARD YC10100S Y Check Valve PVC 1 Inch Socket | AH8LML 38W084 YC10100SSocket140°FFPM150 psiFPM9 GPM1 1/2"4 5/8"€192.77
HAYWARD YC10100F Y Check Valve PVC 1 Inch Flanged | AH8LMM 38W085 YC10100FFlanged140°FFPM150 psiFPM9 GPM1 1/2"4 5/8"€273.82
HAYWARD YC10125T Y Check Valve PVC 1-1/4 Inch Threaded | AH8LMN 38W086 YC10125TThreaded140°FFPM150 psiFPM26 GPM2"5.828"€321.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YC10125SE Y Check Valve PVC 1-1/4 Inch Socket
€310.50 /unit