Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD WCV1250ES Wafer Check Valve PVC 2-1/2 Inch | AH8KEU 38V969

HAYWARD WCV1250ES Wafer Check Valve PVC 2-1/2 Inch

Item: AH8KEU Model: WCV1250ESCross Ref: 38V969
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€709.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWafer Check Valve
Connection TypeFlanged
Cracking Pressure1 psi
Flow Rate155 GPM
Length2 19/64"
MaterialPVC
Max. Temp.140°F
Max. Water Pressure150 psi , 150 psi @ 70°F
Mounting PositionHorizontal/Vertical
Overall Height6"
Seal MaterialEPDM
Seat MaterialEPDM
Size2.5"
Spring MaterialStainless Steel
Width4 3/4"
3-a ComplianceNot Rated
Body MaterialPVC
Check MechanismSwing
Connection Size - Side 22 1/2"
Connection Type - Side 1Wafer
Connection Type - Side 2Wafer
Disc MaterialPVC
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Overall Length2.3"
Pipe Size2 1/2"
StandardsASTM D1784, ISO 9001
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve SeriesWCV

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMax. Temp.Seat MaterialMax. Water PressureOverall HeightSeal MaterialFlow RateSpring MaterialConnection TypePrice
HAYWARD WCV2400VS Wafer Check Valve Cpvc 4 Inch | AC7VDT 38W026 WCV2400VS190°FFPM150 psi9"FPM315 GPMStainless SteelFlanged€1,090.02
HAYWARD WCV1200VS Wafer Check Valve PVC 2 Inch | AH8KEL 38V962 WCV1200VS140°FFPM150 psi5 1/4"FPM90 GPMStainless SteelFlanged€472.06
HAYWARD WCV1250VS Wafer Check Valve PVC 2-1/2 Inch | AH8KEM 38V963 WCV1250VS140°FFPM150 psi6"FPM155 GPMStainless SteelFlanged€566.45
HAYWARD WCV1300VS Wafer Check Valve PVC 3 Inch | AH8KEN 38V964 WCV1300VS140°FFPM150 psi6 1/2"FPM220 GPMStainless SteelFlanged€671.75
HAYWARD WCV1400VS Wafer Check Valve PVC 4 Inch | AH8KEP 38V965 WCV1400VS140°FFPM150 psi9"FPM315 GPMStainless SteelFlanged€758.17
HAYWARD WCV1600VS Wafer Check Valve PVC 6 Inch | AH8KEQ 38V966 WCV1600VS140°FFPM150 psi11 1/8"FPM1000 GPMStainless SteelFlanged€1,103.79
HAYWARD WCV1800VS Wafer Check Valve PVC 8 Inch | AH8KER 38V967 WCV1800VS140°FFPM150 psi13 3/8"FPM1225 GPMStainless SteelFlanged€2,020.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD WCV1250ES Wafer Check Valve PVC 2-1/2 Inch
€709.61 /unit