Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD TW2300SE | CA6LAD

HAYWARD TW2300SE Manual Three-Way Ball Valve, CPVC, Three-Piece, T Flow, Std Port Ball Port, Female, Side

Item: CA6LAD Model: TW2300SECross Ref: 801DX9
Limited Availability
€2,633.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialCPVC
Ball Port StyleStandard Port
Body MaterialCPVC
Coefficient Of Volume (cv)190
Color - Valve HandleOrange
Flow PatternT Flow
HandleTee
Handle Height7.02"
Handle Length10 1/2"
Handle MaterialPVC
Included MountingActuator Mounting Pad
Inlet Connection EntrySide
Inlet Connection GenderFemale
Inlet Connection Height8.72"
Inlet Connection Size3"
Inlet Connection TypeTrue-Union Socket
Manufacturer Warranty3 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range34°F to 70°F
Nominal Valve Size3"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 13"
Outlet Connection Size - Side 23"
Outlet Connection Type - Side 1True-Union Socket
Outlet Connection Type - Side 2True Union Socket
Overall Length16"
Seal MaterialEPDM
Seat MaterialPTFE
StandardsASTM D1784
Stem MaterialCPVC
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve ConstructionThree-Piece
Valve SeriesTW
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 8.55
Ship length (cm)40.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TW2300SE Manual Three-Way Ball Valve, CPVC, Three-Piece, T Flow, Std Port Ball Port, Female, Side
€2,633.07 /unit