Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD TW2125STE | CB2EBB

HAYWARD TW2125STE Manual Three-Way Ball Valve, CPVC, Three-Piece, T Flow, Std Port Ball Port, Female, Side

Item: CB2EBB Model: TW2125STECross Ref: 801DX4
Limited Availability
€535.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialCPVC
Ball Port StyleStandard Port
Body MaterialCPVC
HandleTee
Handle Height3.63"
Handle Length4"
Handle MaterialPVC
Included MountingActuator Mounting Pad
Inlet Connection GenderFemale
Inlet Connection Height5.19"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/4"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Overall Length11.54"
Seal MaterialEPDM
Seat MaterialPTFE
StandardsASTM D1784
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve SeriesTW
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 4.131
Ship length (cm)29.31
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TW2125STE Manual Three-Way Ball Valve, CPVC, Three-Piece, T Flow, Std Port Ball Port, Female, Side
€535.47 /unit