Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD TW2075ST | CB2EAR

HAYWARD TW2075ST Manual Three-Way Ball Valve, CPVC, Three-Piece, T Flow, Std Port Ball Port, Female, Side

Item: CB2EAR Model: TW2075STCross Ref: 801DW0
Limited Availability
€350.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialCPVC
Ball Port StyleStandard Port
Body MaterialCPVC
Coefficient Of Volume (cv)7
Color - Valve HandleOrange
Flow PatternT Flow
HandleTee
Handle Height2.97"
Handle Length3 1/2"
Handle MaterialPVC
Included MountingActuator Mounting Pad
Inlet Connection EntrySide
Inlet Connection GenderFemale
Inlet Connection Height4.6"
Inlet Connection Size3/4"
Inlet Connection TypeTrue-Union Socket/True-Union NPT
Manufacturer Warranty3 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range34°F to 70°F
Nominal Valve Size3/4"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 13/4"
Outlet Connection Size - Side 23/4"
Outlet Connection Type - Side 1True-Union Socket/True-Union NPT
Outlet Connection Type - Side 2True Union Socket/True Union NPT
Overall Length7.5"
Seal MaterialFPM
Seat MaterialPTFE
StandardsASTM D1784
Stem MaterialCPVC
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve ConstructionThree-Piece
Valve SeriesTW
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.765
Ship length (cm)19.05
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TW2075ST Manual Three-Way Ball Valve, CPVC, Three-Piece, T Flow, Std Port Ball Port, Female, Side
€350.18 /unit