Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD TW2050ST | CB2EAP

HAYWARD TW2050ST Manual Three-Way Ball Valve, CPVC, Three-Piece, T Flow, Std Port Ball Port, Female, Side

Item: CB2EAP Model: TW2050STCross Ref: 801DV9
Limited Availability
€337.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialCPVC
Ball Port StyleStandard Port
Body MaterialCPVC
HandleTee
Handle Height2.94"
Handle Length3 1/2"
Handle MaterialPVC
Included MountingActuator Mounting Pad
Inlet Connection GenderFemale
Inlet Connection Height3.87"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/2"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Overall Length6.72"
Seal MaterialFPM
Seat MaterialPTFE
StandardsASTM D1784
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve SeriesTW
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.5175
Ship length (cm)17.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TW2050ST Manual Three-Way Ball Valve, CPVC, Three-Piece, T Flow, Std Port Ball Port, Female, Side
€337.55 /unit