Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD TC20050ST Check Valve Cpvc 1/2 Inch Skt/fnpt | AE2ZGW 5AAU4

HAYWARD TC20050ST Check Valve Cpvc 1/2 Inch Skt/fnpt

Item: AE2ZGW Model: TC20050STCross Ref: 5AAU4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€121.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Connection TypeFNPT x SKT
Cracking Pressure3 psi
Flow Rate6 GPM
Length4 5/8"
MaterialCPVC
Max. Temp.190°F
Mounting PositionVertical
Overall Height2 1/4"
Seal MaterialViton
Seat MaterialViton
Width2 1/4"
3-a ComplianceNot Rated
Ball MaterialCPVC
Body MaterialCPVC
Check MechanismBall
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21/2"
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Overall Length4.63"
Pipe Size1/2"
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve SeriesTC

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)5.72
Ship length (cm)11.76
Ship width (cm)6.1
HS code8481301090
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Seat MaterialOverall HeightSeal MaterialFlow RateCracking PressureMounting PositionPrice
HAYWARD TC10025T Check Valve Pvc 1/4 Inch Fnpt | AE2ZFL 5AAP1 TC10025TFNPT140°FViton1 5/8"Viton2 GPM3 psiVertical€61.62
HAYWARD TC10037T Check Valve Pvc 3/8 Inch Fnpt | AE2ZFM 5AAP2 TC10037TFNPT140°FViton1 5/8"Viton4 GPM3 psiVertical€53.59
HAYWARD TC10050ST Check Valve Pvc 1/2 Inch Skt/fnpt | AE2ZFN 5AAP3 TC10050STFNPT x SKT140°FViton2 1/4"Viton6 GPM3 psiVertical€65.43
HAYWARD TC10075ST Check Valve Pvc 3/4 Inch Skt/fnpt | AE2ZFP 5AAP4 TC10075STFNPT x SKT140°FViton2 5/8"Viton10 GPM3 psiVertical€78.77
HAYWARD TC10100ST Check Valve Pvc 1 Inch Skt/fnpt | AE2ZFQ 5AAP5 TC10100STFNPT x SKT140°FViton3"Viton18 GPM3 psiVertical€101.43
HAYWARD TC10125ST Check Valve Pvc 1-1/4 Inch Skt/fnpt | AE2ZFR 5AAP6 TC10125STFNPT x SKT140°FViton4"Viton30 GPM3 psiVertical€137.53
HAYWARD TC10150ST Check Valve Pvc 1-1/2 Inch Skt/fnpt | AE2ZFT 5AAP7 TC10150STFNPT x SKT140°FViton4"Viton40 GPM3 psiVertical€158.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TC20050ST Check Valve Cpvc 1/2 Inch Skt/fnpt
€121.22 /unit