Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD TBH2150ASTV0000 | CA9XHC

HAYWARD TBH2150ASTV0000 Manual Two-Way Ball Valve, 1 1/2 Inch, CPVC, Straight, Full Port Ball Port

Item: CA9XHC Model: TBH2150ASTV0000Cross Ref: 466H79
Limited Availability
€275.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialCPVC
Ball Port StyleFull Port
Body MaterialCPVC
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21 1/2"
Connection Type - Side 2Socket
HandleLocking Tee
Handle ColorRed
Handle Height3.89"
Handle Length5.17"
Handle MaterialGlass Filled Polypropylene
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/2"
Overall Length10.65"
Seal MaterialFKM
Seat MaterialPTFE
Special FeaturesActuator Compatible
StandardsASTM D1784 CELL CLASS 23447, ASTM D4101 CELL CLASS 85580, NSF/ANSI 372
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve Body StyleStraight
Valve SeriesTBH
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 1.5525
Ship length (cm)27.05
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TBH2150ASTV0000 Manual Two-Way Ball Valve, 1 1/2 Inch, CPVC, Straight, Full Port Ball Port
€275.52 /unit