Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD TBH1025A0TV0000 | CC4ZEC

HAYWARD TBH1025A0TV0000 Manual Two-Way Ball Valve, 1/4 Inch, PVC, Straight, 250 psi Max. Pressure

Item: CC4ZEC Model: TBH1025A0TV0000Cross Ref: 466H44
Limited Availability
€70.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialPVC
Ball Port StyleFull Port
Body MaterialPVC
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21/4"
Connection Type - Side 1NPTF
Connection Type - Side 2NPT
HandleLocking Tee
Handle ColorRed
Handle Height2.82"
Handle Length3 1/2"
Handle MaterialGlass Filled Polypropylene
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/4"
Overall Length6.65"
Seal MaterialFKM
Seat MaterialPTFE
Special FeaturesActuator Compatible
StandardsASTM D1784 CELL CLASS 12454, ASTM D4101 CELL CLASS 85580, NSF/ANSI 372
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve Body StyleStraight
Valve SeriesTBH
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.3825
Ship length (cm)16.89
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD TBH1025A0TV0000 Manual Two-Way Ball Valve, 1/4 Inch, PVC, Straight, 250 psi Max. Pressure
€70.10 /unit