Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD SW2400E | BZ2LJK

HAYWARD SW2400E Swing Check Valve, CPVC, 4 Inch Pipe/Tube Size, Flanged, Horizontal/Vertical, EPDM

Item: BZ2LJK Model: SW2400ECross Ref: 801EG1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,786.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ansi Flange ClassClass 150
Body MaterialCPVC
Check MechanismSwing
Connection Size - Side 14"
Connection Size - Side 24"
Connection TypeFlange x Flange
Connection Type - Side 1Flange
Connection Type - Side 2Flange
Cracking Pressure3 psi
Disc MaterialCPVC
Flow Coefficient (cv)80
Flow Rate275 GPM
For MediaWater
Includes CounterweightNo Counterweight
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range34°F to 180°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum180°F
Operating Temperature - Minimum34°F
Overall Length11.81"
Pipe Size4"
Seal MaterialEPDM
Seat MaterialEPDM
Silent CheckStandard
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve SeriesSW

Shipping Info:

Ship weight (kg) 9.63
Ship height (cm)28.89
Ship length (cm)30
Ship width (cm)27.82
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD SW2400E Swing Check Valve, CPVC, 4 Inch Pipe/Tube Size, Flanged, Horizontal/Vertical, EPDM
€4,786.24 /unit