HAYWARD SW1800VC | BZ2LJC

HAYWARD SW1800VC Check Valve, Swing, PVC, 8 Inch Pipe Size, Flanged, Horizontal/Vertical, FPM, FPM, PVC

Item: BZ2LJC Model: SW1800VCCross Ref: 801EF2
In Stock

Get it by Friday, Jun 13

€6,033.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ansi Flange ClassClass 150
Body MaterialPVC
Check MechanismSwing
Connection Size - Side 18"
Connection Size - Side 28"
Connection TypeFlange x Flange
Connection Type - Side 1Flange
Connection Type - Side 2Flange
Cracking Pressure3 psi
Disc MaterialPVC
Flow Coefficient (cv)250
Flow Rate1100 GPM
For MediaWater
Includes CounterweightCounterweight Included
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range34°F to 140°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum140°F
Operating Temperature - Minimum34°F
Overall Length19.69"
Pipe Size8"
Seal MaterialFKM
Seat MaterialFKM
Silent CheckStandard
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve SeriesSW

Shipping Info:

Ship weight (kg) 72
Ship height (cm)50.8
Ship length (cm)50.01
Ship width (cm)52.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD SW1800VC Check Valve, Swing, PVC, 8 Inch Pipe Size, Flanged, Horizontal/Vertical, FPM, FPM, PVC
€6,033.76 /unit