Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD SV20100STV Solenoid Valve 1 Inch Nc 115v Cpvc | AC8MEY 3CEP1

HAYWARD SV20100STV Solenoid Valve 1 Inch Nc 115v Cpvc

Item: AC8MEY Model: SV20100STVCross Ref: 3CEP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€969.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Body MaterialCPVC
Coefficient Of Volume3.8
Coil EnclosureWatertight
Flow Rate5 FPS
Hz50 Hz
Max. Fluid Temp.190°F
Min. Operating Pressure Differential0 psi
OperationDirect Acting
Orifice Dia.0.047"
Overall Height6 5/8"
Overall Length5 1/2"
Overall Width3"
Pipe Size1"
Safe Working Water Pressure120 psi
Seal MaterialViton
Valve ConfigurationNormally Closed
Coefficient Of Volume (cv)3.8
Coil Insulation ClassF
Electrical Connections1/2" Conduit
For MediaAcids, Salt Water, Water
Frequency60 Hz
Includes CoilYes
Includes SealYes
Inlet Connection TypeNPT
Max. Airflow11.5 GPM
Max. Ambient Temperature190°F
Max. Fluid Temperature200°F
Max. Operating Pressure Differential - Air/inert GasNot Rated
Max. Operating Pressure Differential - Light Oil120 psi
Max. Operating Pressure Differential - SteamNot Rated
Max. Operating Pressure Differential - Water90 psi
Min. Ambient Temperature34°F
Min. Fluid Temperature120°F
Mounting OrientationHorizontal, Vertical
Nema Rating4
Nominal Pipe Size1"
Operating EnvironmentCorrosive, Indoor, Outdoor
Operation TypeDirect Acting
Orifice Diameter3/8"
Outlet Connection TypeNPT
StandardsCSA, UL LISTED
Valve Body StyleStraight
Valve Positions2 Position
Valve TypeInline Single
Valve Ways2-Way
Voltage120V AC
Wattage19.2 W

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)16.75
Ship length (cm)13.97
Ship width (cm)9.4
HS code8481809005
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialSeal MaterialMax. Fluid Temp.Coefficient Of VolumeOverall HeightOverall LengthValve ConfigurationPrice
HAYWARD SV10050STV Solenoid Valve 1/2 Inch Nc 115v Pvc | AC8MAT 3CDY5 SV10050STV1/2"PVCViton140°F2.36.312"5.312"Normally Closed€543.02
HAYWARD SV10075STV Solenoid Valve 3/4 Inch Nc 115v Pvc | AC8MAU 3CDY7 SV10075STV3/4"PVCViton140°F3.26 5/8"5.312"Normally Closed€734.52
HAYWARD SV10100STV Solenoid Valve 1 Inch Nc 115v Pvc | AC8MAV 3CDY9 SV10100STV1"PVCViton140°F3.86 5/8"5 1/2"Normally Closed€814.29
HAYWARD SV10050STE Solenoid Valve 1/2 Inch Nc 115v Pvc | AC8MAX 3CDZ2 SV10050STE1/2"PVCEPDM140°F2.36.312"5.312"Normally Closed€533.68
HAYWARD SV10075STE Solenoid Valve 3/4 Inch Nc 115v Pvc | AC8MAZ 3CDZ4 SV10075STE3/4"PVCEPDM140°F3.26 5/8"5.312"Normally Closed€718.26
HAYWARD SV10100STE Solenoid Valve 1 Inch Nc 115v Pvc | AC8MBB 3CDZ6 SV10100STE1"PVCEPDM140°F3.86 5/8"5 1/2"Normally Closed€773.41
HAYWARD SV20050STV Solenoid Valve 1/2 Inch Nc 115v Cpvc | AC8MEU 3CEN6 SV20050STV1/2"CPVCViton190°F2.36.312"5.312"Normally Closed€598.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD SV20100STV Solenoid Valve 1 Inch Nc 115v Cpvc
€969.22 /unit