Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD SB1050STE132 Simplex Strainer 1/2 Inch Socket/threaded | AA7EET 15V995

HAYWARD SB1050STE132 Simplex Strainer 1/2 Inch Socket/threaded

Item: AA7EET Model: SB1050STE132Cross Ref: 15V995
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€576.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSimplex Strainer
Blow Off Port1/2"
Connection TypeSocket x Threaded
Height11.703"
MaterialPVC
Max. Pressure150 psi
ScreenPVC
Screen Size0.031"
SealEPDM
Width8.641"
ApplicationAquaculture, Aquarium And Zoo Service, Chemical Processing, Food And Beverage, Marine And Corrosive Environments, Metal Finishing And Plating, Pharmaceutical, Pulp And Paper Landfill Service, Swimming Pools And Water Parks, Water And Wastewater Treatment
Connection Size1/2"
Cover TypeHand Removable
Gasket MaterialEPDM
Housing MaterialPVC
Maximum Pressure150 psi
Overall Height11 11/16"
Screen MaterialPVC
StandardsNSF/ANSI 372, NSF/ANSI 61
Strainer StyleSingle
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)29.73
Ship length (cm)27.31
Ship width (cm)21.95
HS code8421290065
Country of OriginUS

Product Variants

ProductModelSealBlow Off PortSizeConnectionConnection TypeScreenPipe SizeBody MaterialPrice
HAYWARD SB1075STE132 Simplex Strainer 3/4 Inch Socket/threaded | AA7EEU 15V996 SB1075STE132EPDM1/2"--Socket x ThreadedPVC--€483.22
HAYWARD SB1100STE132 Simplex Strainer 1 Inch Socket/threaded | AA7EEV 15V997 SB1100STE132EPDM1/2"1"-Socket x ThreadedPVC--€488.92
HAYWARD SB1125STE18 Simplex Strainer 1.25 Inch Socket/threaded | AA7EEW 15V998 SB1125STE18EPDM1/2"1.25"-Socket x ThreadedPVC--€852.61
HAYWARD SB1150STE18 Simplex Strainer 1.5 Inch Socket/threaded | AA7EEX 15V999 SB1150STE18EPDM1/2"1.5"-Socket x ThreadedPVC--€834.88
HAYWARD SB1200STE18 Simplex Strainer 2 Inch Socket/threaded | AA7EEY 15W001 SB1200STE18EPDM1/2"2"-Socket x ThreadedPVC--€872.47
HAYWARD SB1250TE18 Simplex Strainer 2-1/2 Inch Threaded | AA7EEZ 15W002 SB1250TE18EPDM1/2"2.5"Threaded-PVC--€2,063.22
HAYWARD SB1250SE18 Simplex Strainer 2-1/2 Inch Socket | AA7EFA 15W003 SB1250SE18EPDM1/2"2.5"Socket-PVC--€2,117.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD SB1050STE132 Simplex Strainer 1/2 Inch Socket/threaded
€576.43 /unit