Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD QVC1005TSEW Pvc Ball Valve Inline Fnpt 1/2 In | AE2NAC 4YLJ3

HAYWARD QVC1005TSEW Pvc Ball Valve Inline Fnpt 1/2 In

Item: AE2NAC Model: QVC1005TSEWCross Ref: 4YLJ3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPVC
Ball Valve Product GroupManual
Body MaterialPVC
Body StyleInline
Connection TypeFNPT x FNPT
Handle MaterialABS
Handle TypeTEE
Max. Pressure150 psi WOG
Number Of Pieces1
Pipe Size1/2"
PortFull
Pressure For Water150 psi WOG
Seal MaterialEPDM
Seat MaterialSantoprene
Stem MaterialPVC
Stem TypeBlowout Proof
Temp. Range+35°F to +140°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Coefficient Of Volume (cv)10
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1IPS
Connection Type - Side 2IPS
For MediaWater
HandleTee
Handle ColorBlue
Manufacturer Warranty1 yr.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Max. Pressure (steam)100 psi
Media Temp. Range32°F to 113°F
Nominal Valve Size1/2"
Overall Length2.8"
Pipe Schedule CompatibilitySchedule 40
Vacuum Service RatingNot Rated
Valve Body StyleStraight
Valve ConstructionOne-Piece
Valve Series6700WT
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)66.04
Ship length (cm)38.1
Ship width (cm)22.86
HS code8481805090
Country of OriginUS

Product Variants

ProductModelHandle MaterialPipe SizeBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialSeal MaterialPrice
HAYWARD QVC1005TSEG Pvc Ball Valve Inline Fnpt 1/2 In | AE2MZP 4YLG9 QVC1005TSEGABS1/2"PVCFNPT x FNPT150 psi WOGPVCSantopreneEPDM€2.04
HAYWARD QVC1007TSEG Pvc Ball Valve Inline Fnpt 3/4 In | AE2MZQ 4YLH1 QVC1007TSEGABS3/4"PVCFNPT x FNPT150 psi WOGPVCSantopreneEPDM€2.90
HAYWARD QVC1010TSEG Pvc Ball Valve Inline Fnpt 1 In | AE2MZR 4YLH2 QVC1010TSEGABS1"PVCFNPT x FNPT150 psi WOGPVCSantopreneEPDM€4.62
HAYWARD QVC1012TSEG Pvc Ball Valve Inline Fnpt 1-1/4 In | AE2MZT 4YLH3 QVC1012TSEGPVC1 1/4"PVCFNPT x FNPT150 psi WOGPVCSantopreneEPDM€6.78
HAYWARD QVC1015TSEG Pvc Ball Valve Inline Fnpt 1-1/2 In | AE2MZU 4YLH4 QVC1015TSEGABS1 1/2"PVCFNPT x FNPT150 psi WOGPVCSantopreneEPDM€8.28
HAYWARD QVC1020TSEG Pvc Ball Valve Inline Fnpt 2 In | AE2MZV 4YLH5 QVC1020TSEGABS2"PVCFNPT x FNPT150 psi WOGPVCSantopreneEPDM€13.43
HAYWARD QVC1007TSEW Pvc Ball Valve Inline Fnpt 3/4 In | AE2NAD 4YLJ4 QVC1007TSEWABS3/4"PVCFNPT x FNPT150 psi WOGPVCSantopreneEPDM€2.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD QVC1005TSEW Pvc Ball Valve Inline Fnpt 1/2 In
€2.42 /unit