Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD LA2400TE | CC2QGM

HAYWARD LA2400TE Manual Three-Way Ball Valve, CPVC, Three-Piece, L Flow, Std Port Ball Port, True Union NPT

Item: CC2QGM Model: LA2400TECross Ref: 801EE0
Limited Availability
€4,469.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialCPVC
Ball Port StyleStandard Port
Body MaterialCPVC
Coefficient Of Volume (cv)450
Color - Valve HandleOrange
Flow PatternL Flow
HandleTee
Handle Height6.85"
Handle Length10 1/2"
Handle MaterialPVC
Inlet Connection EntrySide
Inlet Connection GenderFemale
Inlet Connection Height9.33"
Inlet Connection Size4"
Inlet Connection TypeTrue-Union NPT
Manufacturer Warranty3 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range34°F to 70°F
Nominal Valve Size4"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 14"
Outlet Connection Size - Side 24"
Outlet Connection Type - Side 1True-Union NPT
Outlet Connection Type - Side 2True Union NPT
Overall Length18.88"
Seal MaterialEPDM
Seat MaterialPTFE
StandardsASTM D1784
Stem MaterialCPVC
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve ConstructionThree-Piece
Valve SeriesLA
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 4.95
Ship length (cm)47.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD LA2400TE Manual Three-Way Ball Valve, CPVC, Three-Piece, L Flow, Std Port Ball Port, True Union NPT
€4,469.54 /unit