Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD LA2250S | CC2QFP

HAYWARD LA2250S Manual Three-Way Ball Valve, CPVC, Three-Piece, L Flow, Std Port Ball Port, Female, Side

Item: CC2QFP Model: LA2250SCross Ref: 801EC3
Limited Availability
€2,562.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialCPVC
Ball Port StyleStandard Port
Body MaterialCPVC
Coefficient Of Volume (cv)190
Color - Valve HandleOrange
Flow PatternL Flow
HandleTee
Handle Height5.35"
Handle Length10 1/2"
Handle MaterialPVC
Inlet Connection EntrySide
Inlet Connection GenderFemale
Inlet Connection Height8.68"
Inlet Connection Size2 1/2"
Inlet Connection TypeTrue-Union Socket
Manufacturer Warranty3 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range34°F to 70°F
Nominal Valve Size2 1/2"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 12 1/2"
Outlet Connection Size - Side 22 1/2"
Outlet Connection Type - Side 1True-Union Socket
Outlet Connection Type - Side 2True Union Socket
Overall Length15.92"
Seal MaterialFPM
Seat MaterialPTFE
StandardsASTM D1784
Stem MaterialCPVC
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve ConstructionThree-Piece
Valve SeriesLA
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 4.239
Ship length (cm)40.44
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD LA2250S Manual Three-Way Ball Valve, CPVC, Three-Piece, L Flow, Std Port Ball Port, Female, Side
€2,562.63 /unit