Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD LA2100STE | CC2QEQ

HAYWARD LA2100STE Manual Three-Way Ball Valve, CPVC, Three-Piece, L Flow, Std Port Ball Port, Female, Side

Item: CC2QEQ Model: LA2100STECross Ref: 801ED1
Limited Availability
€413.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialCPVC
Ball Port StyleStandard Port
Body MaterialCPVC
Coefficient Of Volume (cv)10
Color - Valve HandleOrange
Flow PatternL Flow
HandleTee
Handle Height3.23"
Handle Length4"
Handle MaterialPVC
Inlet Connection EntrySide
Inlet Connection GenderFemale
Inlet Connection Height4.77"
Inlet Connection Size1"
Inlet Connection TypeTrue-Union Socket/True-Union NPT
Manufacturer Warranty3 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range34°F to 70°F
Nominal Valve Size1"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 11"
Outlet Connection Size - Side 21"
Outlet Connection Type - Side 1True-Union Socket/True-Union NPT
Outlet Connection Type - Side 2True Union Socket/True Union NPT
Overall Length8.5"
Seal MaterialEPDM
Seat MaterialPTFE
StandardsASTM D1784
Stem MaterialCPVC
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve ConstructionThree-Piece
Valve SeriesLA
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 1.215
Ship length (cm)21.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD LA2100STE Manual Three-Way Ball Valve, CPVC, Three-Piece, L Flow, Std Port Ball Port, Female, Side
€413.27 /unit