Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD LA1200STE | BY8WFT

HAYWARD LA1200STE Manual Three-Way Ball Valve, 2 Inch, PVC, L Flow, True-Union Socket/True-Union NPT, Tee

Item: BY8WFT Model: LA1200STECross Ref: 801EA0
Limited Availability
€511.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialPVC
Ball Port StyleStandard Port
Body MaterialPVC
Coefficient Of Volume (cv)58
Color - Valve HandleOrange
Flow PatternL Flow
HandleTee
Handle Height4.19"
Handle Length5"
Handle MaterialPVC
Inlet Connection EntrySide
Inlet Connection GenderFemale
Inlet Connection Height6.75"
Inlet Connection Size2"
Inlet Connection TypeTrue-Union Socket/True-Union NPT
Manufacturer Warranty3 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range34°F to 70°F
Nominal Valve Size2"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 12"
Outlet Connection Size - Side 22"
Outlet Connection Type - Side 1True-Union Socket/True-Union NPT
Outlet Connection Type - Side 2True Union Socket/True Union NPT
Overall Length12.25"
Seal MaterialEPDM
Seat MaterialPTFE
StandardsASTM D1784
Stem MaterialPVC
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve ConstructionThree-Piece
Valve SeriesLA
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 3.195
Ship length (cm)31.12
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD LA1200STE Manual Three-Way Ball Valve, 2 Inch, PVC, L Flow, True-Union Socket/True-Union NPT, Tee
€511.29 /unit