Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD LA1200ST | BY8WFQ

HAYWARD LA1200ST Manual Three-Way Ball Valve, 2 Inch, PVC, L Flow, True-Union Socket/True-Union NPT, Tee

Item: BY8WFQ Model: LA1200STCross Ref: 801DY8
Limited Availability
€500.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Ball MaterialPVC
Ball Port StyleStandard Port
Body MaterialPVC
ChannelOpen Line
HandleTee
Handle Height4.19"
Handle Length5"
Handle MaterialPVC
Inlet Connection GenderFemale
Inlet Connection Height6.75"
Inlet Connection Size2"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size2"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 12"
Overall Length12.25"
Pool TypeCommercial
Seal MaterialFPM
Seat MaterialPTFE
StandardsASTM D1784
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve SeriesLA
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 3.195
Ship length (cm)31.12
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD LA1200ST Manual Three-Way Ball Valve, 2 Inch, PVC, L Flow, True-Union Socket/True-Union NPT, Tee
€500.08 /unit