Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD HRSTBH210STE | CA6VHE

HAYWARD HRSTBH210STE Electrically Actuated Two-Way Ball Valve, 1 Inch, CPVC, 120V AC, 250 psi Max. Pressure

Item: CA6VHE Model: HRSTBH210STECross Ref: 801EU7
Limited Availability
€1,933.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Actuator Cycle Time - 90°9 sec.
Actuator Duty Cycle25%
Actuator FeaturesAuxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Actuator Motor TypeReversing
Actuator Operation90°
Actuator SeriesHRS
Ball MaterialPVC
Ball Port StyleFull Port
Body MaterialCPVC
Coefficient Of Volume (cv)8
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection TypeTrue-Union Socket/True-Union FNPT
Connection Type - Side 1True Union Socket/True Union NPT
Connection Type - Side 2True-Union Socket/True-Union NPT
Fail Safe PositionFail Last
For MediaCorrosive Chemicals, Water
Included MountingISO 5211 Actuator Mounting Pad
Ip RatingIP67
Manufacturer Warranty3 yrs.
Max. Media Temperature190°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)250 psi
Media Temp. Range34°F to 190°F
Min. Media Temperature34°F
Nema Enclosure RatingNEMA 4, NEMA 4X
Nominal Valve Size1"
Nsf Certifications For Food And Drinking WaterNSF 61
Overall Length5.34"
Seal MaterialEPDM
Seat MaterialPTFE
StandardsASTM D1784, CSA, NSF 372
Stem MaterialCPVC
Stem TypeBlowout Resistant
Valve Body StyleStraight
Valve ConstructionThree-Piece
Valve SeriesTBH
Valve Ways2-Way
Voltage120V AC

Shipping Info:

Ship weight (kg) 2.7
Ship length (cm)13.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD HRSTBH210STE Electrically Actuated Two-Way Ball Valve, 1 Inch, CPVC, 120V AC, 250 psi Max. Pressure
€1,933.34 /unit