Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD EAUTBH120STV Actuated Ball Valve, 2 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat, PVC | CR3TVC

HAYWARD EAUTBH120STV Actuated Ball Valve, 2 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat, PVC

Item: CR3TVC Model: EAUTBH120STVCross Ref: 797ZH2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,330.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPVC
Body MaterialPVC
Body Seal MaterialFPM
Body Style2-Way
Connection TypeSocket x Thread
Max. Pressure250 psi
MountIntegral
Pipe Size2"
PortFull
Seat MaterialPTFE
Stem MaterialPVC
Tube Size2"
Valve StructureOne Piece
Voltage120V AC
3-a ComplianceNot Rated
Actuator Motor TypeUnidirectional
Ball Port StyleFull Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Fail Safe PositionFail Last
Max. Pressure (combustible Gas)Not Rated
Maximum Current1.8A
Nema Enclosure RatingNEMA 4, NEMA 4X
Nominal Valve Size2"
Overall Length7.99"
Seal MaterialFKM
StandardsANSI 372, ASTM D1784, UL/CSA
Valve Body StyleStraight
Valve SeriesTBH

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)2.54
Ship length (cm)20.29
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBody Seal MaterialTube SizeBody MaterialPortMax. PressureBall MaterialMountStem MaterialPrice
HAYWARD EAUTBH115STE Actuated Ball Valve, 1 1/2 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat | CR3TUR EAUTBH115STEEPDM1 1/2"PVCFull250 psiPVCIntegralPVC€1,121.55
HAYWARD EAUTBH115STV Actuated Ball Valve, 1 1/2 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat | CR3TUT EAUTBH115STVFPM1 1/2"PVCFull250 psiPVCIntegralPVC€1,131.34
HAYWARD EATBH110STE Actuated Ball Valve, 1 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat | CR3TUU EATBH110STEEPDM1"PVCFull250 psiPVCIntegralPVC€831.36
HAYWARD EAUTBH110STV Actuated Ball Valve, 1 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat, PVC | CR3TUV EAUTBH110STVFPM1"PVCFull250 psiPVCIntegralPVC€1,083.59
HAYWARD EAUTBH110STE Actuated Ball Valve, 1 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat, PVC | CR3TUW EAUTBH110STEEPDM1"PVCFull250 psiPVCIntegralPVC€1,054.21
HAYWARD EAUTBH105STE Actuated Ball Valve, 1/2 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat | CR3TUX EAUTBH105STEEPDM1/2"PVCFull250 psiPVCIntegralPVC€1,027.28
HAYWARD EAUTBH105STV Actuated Ball Valve, 1/2 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat | CR3TUY EAUTBH105STVFPM1/2"PVCFull250 psiPVCIntegralPVC€1,002.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD EAUTBH120STV Actuated Ball Valve, 2 Inch Pipe Size, 250 PSI, 120 VAC, PTFE Seat, PVC
€1,330.64 /unit