Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD DAB2010UPF | CB8HEF

HAYWARD DAB2010UPF Diaphragm Valve, 1 Inch, CPVC, 2-Way, NPT x Socket, 150 psi Max Pressure, EPDM/PTFE

Item: CB8HEF Model: DAB2010UPFCross Ref: 801EK4
Limited Availability
€775.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialCPVC
Coefficient Of Volume(cv)10
Connection TypeNPT x Socket
Connection Type - Side 2Socket
Connection Type-side 1NPT
Diaphragm MaterialEPDM, PTFE
For MediaChemicals
Handle Height4.33"
Handle TypeWheel
Length5.2"
Manufacturer Warranty3 yrs.
Max Pressure (cwp)150 psi
Max. Operating Temperature190°F
Media Temp. Range34°F to 190°F
Min. Operating Temperature34°F
Nominal Valve Size1"
Seal MaterialFPM
Special FeaturesPosition Indicator
StandardsASTM D1784
Valve SeriesDAB
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 1.395
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD DAB2010UPF Diaphragm Valve, 1 Inch, CPVC, 2-Way, NPT x Socket, 150 psi Max Pressure, EPDM/PTFE
€775.92 /unit