Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD CVH2300A0TE0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI, Thread, Threaded | CR3TUK

HAYWARD CVH2300A0TE0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI, Thread, Threaded

Item: CR3TUK Model: CVH2300A0TE0A00Cross Ref: 801DT2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,214.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialCPVC
Body MaterialCPVC
Body Seal MaterialEPDM
Body StyleTrue Union
Connection TypeThreaded
FeaturesDouble O-Ring Stem Seal, Easy Replacement For Existing Hayward Cv Series, Integral Iso 5211 Mounting Pad For Easy Actuation, Permanent Laser Markings, Eliminates Labels, Profile2 Characterized Ball Design, Standard Lock-Out Plate, Lock-Out/Tag-Out For Upto 4 Locks, System Friendly Molded-In Footpad For Skid Or Panel Mount, System2 Sealing Technology Seat Carrier Design Upto 2"/Dn50 Patent Pending, Uv Resistant Sure Grip Ergonomic Handle
Handle MaterialGlassfiber Reinforced Polypropylene
Max. Pressure235 psi
Overall Length14 3/5"
Pipe Size3"
PortV Port
Seat MaterialPTFE
Stem TypeBlowout Proof
For MediaCorrosive Chemicals, Water
Max. Pressure (cwp)235 psi
Mount TypeIntegral
Operating Temp. Range60°F to 215°F
Seal MaterialEPDM
StandardsASTM D1784 CELL CLASS 23447, ASTM D4101 CELL CLASS 85580, NSF/ANSI 372
Stem MaterialCPVC
V-port Angle90°

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)37.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. PressureBall MaterialConnection TypeStem MaterialOverall LengthPipe SizePortPrice
HAYWARD CVH1300A0TV0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI | CR3TTZ CVH1300A0TV0A00PVC235 psiPVC--14 3/5"3"V Port€895.06
HAYWARD CVH1300A0SV0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI | CR3TUA CVH1300A0SV0A00PVC235 psiPVC--14 3/5"3"V Port€899.46
HAYWARD CVH1300A0SE0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI, Socket, Socket | CR3TUB CVH1300A0SE0A00PVC235 psiPVCSocket-14 3/5"3"V Port€819.07
HAYWARD CVH1300A0TE0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI, Thread, Threaded | CR3TUC CVH1300A0TE0A00PVC235 psiPVCThreaded-14 3/5"3"V Port€810.93
HAYWARD CVH1400A0SV0A00 Ball Valve, 4 Inch Pipe, V Port, 235 PSI | CR3TUD CVH1400A0SV0A00PVC235 psiPVC--17.26"4"V Port€1,339.70
HAYWARD CVH1400A0SE0A00 Ball Valve, 4 Inch Pipe, V Port, 235 PSI, Socket, Socket | CR3TUE CVH1400A0SE0A00PVC235 psiPVCSocket-17.26"4"V Port€1,240.22
HAYWARD CVH1400A0TE0A00 Ball Valve, 4 Inch Pipe, V Port, 235 PSI, Thread, Threaded | CR3TUF CVH1400A0TE0A00PVC235 psiPVCThreaded-17.26"4"V Port€1,232.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD CVH2300A0TE0A00 Ball Valve, 3 Inch Pipe, V Port, 235 PSI, Thread, Threaded
€1,214.17 /unit