Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD CVH1200ASTV0A00 | CB7GPP

HAYWARD CVH1200ASTV0A00 Manual Two-Way Ball Valve, 2 Inch, PVC, Straight, 250 psi Max. Pressure, Three-Piece

Item: CB7GPP Model: CVH1200ASTV0A00Cross Ref: 801DN6
Limited Availability
€473.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Ball MaterialPVC
Body MaterialPVC
Connection TypeTrue Union Socket/True Union NPT
For MediaCorrosive Chemicals, Water
Max. Pressure (cwp)250 psi
Mount TypeIntegral
Operating Temp. Range60°F to 150°F
Pipe Size2"
Seal MaterialFPM
Seat MaterialPTFE
StandardsASTM D1784 CELL CLASS 12454, ASTM D4101 CELL CLASS 85580, NSF/ANSI 61
Stem MaterialPVC
V-port Angle90°

Shipping Info:

Ship weight (kg) 2.25
Ship length (cm)29.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD CVH1200ASTV0A00 Manual Two-Way Ball Valve, 2 Inch, PVC, Straight, 250 psi Max. Pressure, Three-Piece
€473.85 /unit