Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BYV22030A0NG000 Butterfly Valve CPVC Nitrile 3 Inch Gear | AH6TLG 36FR73

HAYWARD BYV22030A0NG000 Butterfly Valve CPVC Nitrile 3 Inch Gear

Item: AH6TLG Model: BYV22030A0NG000Cross Ref: 36FR73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,423.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCPVC
Bolt Circle Dia.6"
Disc MaterialCPVC
Handle TypeGear
Liner MaterialNitrile
Lug Dia.3/4"
Max. Water Pressure150 psi
Number Of Bolt Holes4
Pipe Size3"
StyleWafer
Temp. Range+32°F to +190°F
3-a ComplianceNot Rated
Connection TypeWafer
Disc AlignmentConcentric
Handle Diameter5"
Lug Diameter3/4"
Max. Pressure (steam)Not Rated
O-ring MaterialBuna N
StandardsANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Stop PositionsUnlimited
Vacuum Service RatingNot Rated
Valve SeriesBYV

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)11.43
Ship length (cm)33.34
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelPipe SizeStyleBody MaterialHandle TypeLug Dia.Temp. RangeLiner MaterialBolt Circle Dia.Price
HAYWARD BYV11020A0EG000 Butterfly Valve PVC EPDM 2 Inch Gear | AH6TCH 36FN75 BYV11020A0EG0002"WaferPVCGear3/4"+32°F to +140°FEPDM4 3/4"€1,208.32
HAYWARD BYV11020A0EGI00 Butterfly Valve PVC EPDM 2 Inch Gear Lug | AH6TCJ 36FN76 BYV11020A0EGI002"LugPVCGear3/4"+32°F to +140°FEPDM4 3/4"€1,604.87
HAYWARD BYV11020A0ELI00 Butterfly Valve PVC EPDM 2 Inch Lever Lug | AH6TCK 36FN78 BYV11020A0ELI002"LugPVCLever3/4"+32°F to +140°FEPDM4 3/4"€817.41
HAYWARD BYV11020A0NG000 Butterfly Valve PVC Nitrile 2 Inch Gear | AH6TCL 36FN79 BYV11020A0NG0002"WaferPVCGear3/4"+32°F to +140°FNitrile4 3/4"€1,208.32
HAYWARD BYV11020A0NGI00 Butterfly Valve PVC Nitrile 2 Inch Gear Lug | AH6TCM 36FN80 BYV11020A0NGI002"LugPVCGear3/4"+32°F to +140°FNitrile4 3/4"€1,543.05
HAYWARD BYV11020A0NL000 Butterfly Valve PVC Nitrile 2 Inch Lever | AH6TCN 36FN81 BYV11020A0NL0002"WaferPVCLever3/4"+32°F to +140°FNitrile4 3/4"€479.22
HAYWARD BYV11020A0NLI00 Butterfly Valve PVC Nitrile 2 Inch Lever Lug | AH6TCP 36FN82 BYV11020A0NLI002"LugPVCLever3/4"+32°F to +140°FNitrile4 3/4"€817.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BYV22030A0NG000 Butterfly Valve CPVC Nitrile 3 Inch Gear
€1,423.07 /unit