HAYWARD BYV11080A0NG000 Butterfly Valve PVC Nitrile 8 Inch Gear | AH6TET 36FP40

HAYWARD BYV11080A0NG000 Butterfly Valve PVC Nitrile 8 Inch Gear

Item: AH6TET Model: BYV11080A0NG000Cross Ref: 36FP40
In Stock

Get it by Friday, Jun 13

€2,376.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialPVC
Bolt Circle Dia.11 3/4"
Disc MaterialPVC
Handle TypeGear
Liner MaterialNitrile
Lug Dia.7/8"
Max. Water Pressure150 psi
Number Of Bolt Holes8
Pipe Size8"
StyleWafer
Temp. Range+32°F to +140°F
3-a ComplianceNot Rated
Bolt Holes8
Connection TypeWafer
Disc AlignmentConcentric
Flow Coefficient (cv)2820
For MediaChemicals, Water
Handle Diameter7.75"
Includes Disc Position IndicatorDisc Position Indicator Included
Lug Diameter7/8"
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range32°F to 140°F
Nsf Certifications For Food And Drinking WaterNSF 61
O-ring MaterialBuna N
StandardsANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Stem Material316 Stainless Steel
Stop PositionsUnlimited
Vacuum Service RatingNot Rated
Valve SeriesBYV

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)17.78
Ship length (cm)48.58
Ship width (cm)48.9
Country of OriginUS

Product Variants

ProductModelPipe SizeStyleBody MaterialHandle TypeLug Dia.Temp. RangeLiner MaterialBolt Circle Dia.Price
HAYWARD BYV11020A0EG000 Butterfly Valve PVC EPDM 2 Inch Gear | AH6TCH 36FN75 BYV11020A0EG0002"WaferPVCGear3/4"+32°F to +140°FEPDM4 3/4"€1,208.32
HAYWARD BYV11020A0EGI00 Butterfly Valve PVC EPDM 2 Inch Gear Lug | AH6TCJ 36FN76 BYV11020A0EGI002"LugPVCGear3/4"+32°F to +140°FEPDM4 3/4"€1,604.87
HAYWARD BYV11020A0ELI00 Butterfly Valve PVC EPDM 2 Inch Lever Lug | AH6TCK 36FN78 BYV11020A0ELI002"LugPVCLever3/4"+32°F to +140°FEPDM4 3/4"€817.41
HAYWARD BYV11020A0NG000 Butterfly Valve PVC Nitrile 2 Inch Gear | AH6TCL 36FN79 BYV11020A0NG0002"WaferPVCGear3/4"+32°F to +140°FNitrile4 3/4"€1,208.32
HAYWARD BYV11020A0NGI00 Butterfly Valve PVC Nitrile 2 Inch Gear Lug | AH6TCM 36FN80 BYV11020A0NGI002"LugPVCGear3/4"+32°F to +140°FNitrile4 3/4"€1,543.05
HAYWARD BYV11020A0NL000 Butterfly Valve PVC Nitrile 2 Inch Lever | AH6TCN 36FN81 BYV11020A0NL0002"WaferPVCLever3/4"+32°F to +140°FNitrile4 3/4"€479.22
HAYWARD BYV11020A0NLI00 Butterfly Valve PVC Nitrile 2 Inch Lever Lug | AH6TCP 36FN82 BYV11020A0NLI002"LugPVCLever3/4"+32°F to +140°FNitrile4 3/4"€817.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BYV11080A0NG000 Butterfly Valve PVC Nitrile 8 Inch Gear
€2,376.24 /unit