HAYWARD BYV11080A0EL000 Butterfly Valve Pvc Epdm 8 Inch Lever | AG6KGC 36FP38

HAYWARD BYV11080A0EL000 Butterfly Valve Pvc Epdm 8 Inch Lever

Item: AG6KGC Model: BYV11080A0EL000Cross Ref: 36FP38
In Stock

Get it by Tuesday, Jun 10

€1,672.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialPVC
Bolt Circle Dia.11 3/4"
Disc MaterialPVC
Handle TypeLever
Liner MaterialEPDM
Lug Dia.7/8"
Max. Water Pressure150 psi
Number Of Bolt Holes8
Pipe Size8"
StyleWafer
Temp. Range+32°F to +140°F
3-a ComplianceNot Rated
Connection TypeWafer
Disc AlignmentConcentric
Handle - LockingLocking
Handle Length16"
Handle MaterialGlass Filled Polypropylene
Lug Diameter7/8"
Max. Pressure (steam)Not Rated
O-ring MaterialEPDM
StandardsANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Vacuum Service RatingNot Rated
Valve SeriesBYV

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)17.78
Ship length (cm)50.8
Ship width (cm)50.8
HS code8481805090
Country of OriginUS

Product Variants

ProductModelPipe SizeLug Dia.Liner MaterialBolt Circle Dia.Number Of Bolt HolesStyleBody MaterialHandle TypePrice
HAYWARD BYV11020A0EL000 Butterfly Valve Pvc Epdm 2 Inch Lever | AG6KFU 36FN77 BYV11020A0EL0002"3/4"EPDM4 3/4"4WaferPVCLever€459.76
HAYWARD BYV11020A0VL000 Butterfly Valve Pvc Fpm 2 Inch Lever | AG6KFV 36FN85 BYV11020A0VL0002"3/4"FPM4 3/4"4WaferPVCLever€644.97
HAYWARD BYV11030A0EL000 Butterfly Valve Pvc Epdm 3 Inch Lever | AG6KFW 36FP02 BYV11030A0EL0003"3/4"EPDM6"4WaferPVCLever€521.53
HAYWARD BYV11030A0VL000 Butterfly Valve Pvc Fpm 3 Inch Lever | AG6KFX 36FP10 BYV11030A0VL0003"3/4"FPM6"4WaferPVCLever€861.95
HAYWARD BYV11040A0EL000 Butterfly Valve Pvc Epdm 4 Inch Lever | AG6KFY 36FP14 BYV11040A0EL0004"0.71"EPDM7 1/2"8WaferPVCLever€592.33
HAYWARD BYV11040A0VL000 Butterfly Valve Pvc Fpm 4 Inch Lever | AG6KFZ 36FP22 BYV11040A0VL0004"0.71"FPM7 1/2"8WaferPVCLever€1,055.94
HAYWARD BYV11060A0EL000 Butterfly Valve Pvc Epdm 6 Inch Lever | AG6KGA 36FP26 BYV11060A0EL0006"7/8"EPDM9 1/2"8WaferPVCLever€896.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BYV11080A0EL000 Butterfly Valve Pvc Epdm 8 Inch Lever
€1,672.14 /unit