Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD BYV11025A0VL000 Butterfly Valve PVC FPM 2.5 Inch Lever | AH6TDE 36FN97

HAYWARD BYV11025A0VL000 Butterfly Valve PVC FPM 2.5 Inch Lever

Item: AH6TDE Model: BYV11025A0VL000Cross Ref: 36FN97
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,105.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialPVC
Bolt Circle Dia.5 1/2"
Disc MaterialPVC
Handle TypeLever
Liner MaterialFPM
Lug Dia.3/4"
Max. Water Pressure150 psi
Number Of Bolt Holes4
Pipe Size2 1/2"
StyleWafer
Temp. Range+32°F to +140°F
3-a ComplianceNot Rated
Bolt Holes4
Connection TypeWafer
Disc AlignmentConcentric
Flow Coefficient (cv)165
For MediaChemicals, Water
Handle - LockingLocking
Handle Length10 1/2"
Handle MaterialGlass Filled Polypropylene
Includes Disc Position IndicatorDisc Position Indicator Included
Lug Diameter3/4"
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range32°F to 140°F
Nsf Certifications For Food And Drinking WaterNSF 61
O-ring MaterialFKM
StandardsANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Stem Material316 Stainless Steel
Stop Positions19
Vacuum Service RatingNot Rated
Valve SeriesBYV

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)11.43
Ship length (cm)33.34
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelPipe SizeStyleBody MaterialHandle TypeLug Dia.Temp. RangeLiner MaterialBolt Circle Dia.Price
HAYWARD BYV11020A0EG000 Butterfly Valve PVC EPDM 2 Inch Gear | AH6TCH 36FN75 BYV11020A0EG0002"WaferPVCGear3/4"+32°F to +140°FEPDM4 3/4"€1,208.32
HAYWARD BYV11020A0EGI00 Butterfly Valve PVC EPDM 2 Inch Gear Lug | AH6TCJ 36FN76 BYV11020A0EGI002"LugPVCGear3/4"+32°F to +140°FEPDM4 3/4"€1,604.87
HAYWARD BYV11020A0ELI00 Butterfly Valve PVC EPDM 2 Inch Lever Lug | AH6TCK 36FN78 BYV11020A0ELI002"LugPVCLever3/4"+32°F to +140°FEPDM4 3/4"€817.41
HAYWARD BYV11020A0NG000 Butterfly Valve PVC Nitrile 2 Inch Gear | AH6TCL 36FN79 BYV11020A0NG0002"WaferPVCGear3/4"+32°F to +140°FNitrile4 3/4"€1,208.32
HAYWARD BYV11020A0NGI00 Butterfly Valve PVC Nitrile 2 Inch Gear Lug | AH6TCM 36FN80 BYV11020A0NGI002"LugPVCGear3/4"+32°F to +140°FNitrile4 3/4"€1,543.05
HAYWARD BYV11020A0NL000 Butterfly Valve PVC Nitrile 2 Inch Lever | AH6TCN 36FN81 BYV11020A0NL0002"WaferPVCLever3/4"+32°F to +140°FNitrile4 3/4"€479.22
HAYWARD BYV11020A0NLI00 Butterfly Valve PVC Nitrile 2 Inch Lever Lug | AH6TCP 36FN82 BYV11020A0NLI002"LugPVCLever3/4"+32°F to +140°FNitrile4 3/4"€817.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BYV11025A0VL000 Butterfly Valve PVC FPM 2.5 Inch Lever
€1,105.17 /unit