Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BFA2010SFL | CB6LGH

HAYWARD BFA2010SFL Bulkhead Fitting, CPVC Body, 1 Inch Female Socket Inside Connection, FKM Gasket

Item: CB6LGH Model: BFA2010SFLCross Ref: 801HP5
Limited Availability
€87.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Fitting Body MaterialCPVC
Fitting MaterialCPVC
For Tank ShapeFlat, Curved
Gasket MaterialFKM
Inside Connection1" Female Socket
Inside Connection GenderFemale
Inside Connection Size1"
Inside Connection TypeSocket
Maximum Operating Pressure150 psi @ 70°F
Maximum Operating Temperature70°F
Maximum Wall Thickness2 5/64"
Minimum Operating Temperature40°F
Number Of Bolt Holes0
Outside Connection1" Female Socket
Outside Connection GenderFemale
Outside Connection Size1"
Outside Connection TypeSocket
Overall Length3 7/8"
Required Hole Size1 7/8"
StandardsNSF/ANSI 372, NSF/ANSI 61
Temperature Range40°F to 70°F

Shipping Info:

Ship weight (kg) 0.351
Ship length (cm)9.84
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BFA2010SFL Bulkhead Fitting, CPVC Body, 1 Inch Female Socket Inside Connection, FKM Gasket
€87.13 /unit