Flat Shipping

Flat Shipping at €24.99 + VAT

HAWS 9082 Eyewash Preservative, 8 oz Cap, Water Additive | CR3TTF

HAWS 9082 Eyewash Preservative, 8 oz Cap, Water Additive

Item: CR3TTF Model: 9082Cross Ref: 55HF82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPreservative
Container Capacity8 oz.
FeaturesCompatible With Any Portable Unit With 5 To 20 Gallons (18.9 To 75.7 L) Of Portable Water
Fits BrandUniversal
For Use WithPortable Eyewash Stations
Includes(4) Bottles
Mixing Ratio5 To 20 Gallon(S) Per Bottle
Shelf Life4 Months

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)17.78
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginCA

Product Details:

Haws 9082 is a bacteriostatic preservative used in portable eyewash stations. One 8 oz. (236 ml) bottle will preserve 5 to 20 gallons (18.9 to 75.7 L) of potable water for up to four months. It provides an extended 36 month shelf life from the date of manufacturing and is in compliance with FDA regulations. The temperature storage requirements is at 59-86 degree F. This additive is designed to be used with any Haws portable eyewashes, overhead tank showers, and air-charged tempered shower systems where the integrity of the water needs to be preserved.

Product Variants

ProductModelColorMaterialHeightMin. Operating Temp.Hose LengthPkg. Qty.Price
HAWS 7601.37 Pressurized Portable Eyewash, Pressurized, 37 Gal Cap, Eyes And Face, Water Preservative | CR3TRG 7601.37Green-46"60°F6 ft.1€9,952.62
HAWS 9008 Eyewash Cart, Stainless Steel, Green, Cart | CR3TRT 9008GreenStainless Steel---1€552.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAWS 9082 Eyewash Preservative, 8 oz Cap, Water Additive
€117.72 /pack