HAWS 3300FR Drinking Fountain, Pedestal, Ada, Dual, Ada Compliant | CR3TRM

HAWS 3300FR Drinking Fountain, Pedestal, Ada, Dual, Ada Compliant

Item: CR3TRM Model: 3300FRCross Ref: 200P38
In Stock

Get it by Thursday, Jun 12

€4,773.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrinking Fountain
Ada CompliantYes
AntimicrobialNo
Basin FinishPolished
Basin MaterialStainless Steel
Bi-level Field AdjustableNo
Bubbler FinishChrome Plated
Bubbler MaterialBrass
EnvironmentOutdoor
FeaturesCorrosion Resistance, One Of The Toughest Made Fountains, Placed Securely In Multiple Locations
Fountain ActuationFront Push Button
Housing ColorGreen
Housing FinishPowder Coat
Housing MaterialGalvanized Steel
IncludesAccess Plates, Integral Mounting Feet, Slip Waste, Waste Strainers
Includes Pet BowlNo
Includes Water FilterNo
Maximum Constant Stream Pressure90 psi
Minimum Constant Stream Pressure30 psi
Minimum Supply Line Pressure30 psi
Mounting Hole Dia.1/2"
Number Of Bubblers1
Number Of Mounting Holes4
RefrigerationNon Refrigerated
Station TypeBi Level Fountain
Vandal ResistantNo
Vandal Resistant FeaturesVandal Resistant
Manufacturer Warranty Length1 yr.
Mounting Hole Diameter1/2"
StandardsCALIFORNIA HEALTH AND SAFETY CODE 116875 (AB 1953-2006), CALIFORNIA PROPOSITION 65, CSA CERTIFIED, FEDERAL SAFE DRINKING WATER ACT, NSF/ANSI 61, SECTION 9

Shipping Info:

Ship weight (kg) 26.325
Ship height (cm)106.68
Ship length (cm)30.48
Ship width (cm)76.2
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAWS 3300FR Drinking Fountain, Pedestal, Ada, Dual, Ada Compliant
€4,773.65 /unit