Flat Shipping

Flat Shipping at €24.99 + VAT

HASTINGS FILTERS AF1062 Air Filter Element/panel 10-7/16 Inch Length | AC3ZTJ 2XWU9

HASTINGS FILTERS AF1062 Air Filter Element/panel 10-7/16 Inch Length

Item: AC3ZTJ Model: AF1062Cross Ref: 2XWU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Air Filter DesignPanel
Height1 5/16"
Length10.437"
Engine Air Filter DesignPanel
FeaturesPanel Air Element
Filter DesignPanel
Overall Height1 5/16"
Overall Length10 7/16"
Overall Width6 19/32"
Product TypeEngine Air Filter
ShapeRectangular
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)5.84
Ship length (cm)28.45
Ship width (cm)18.8
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignBottom HeightTop HeightPrice
HASTINGS FILTERS AF1077 Air Filter Element/panel 12-19/32 Inch Length | AC3ZRZ 2XWT8 AF10771.406"Panel--€18.59
HASTINGS FILTERS AF1026 Air Filter Element/panel 10-3/16 Inch Length | AC3ZTU 2XWX9 AF10261.531"Panel--€12.16
HASTINGS FILTERS AF1162 Air Filter Element/panel 12-29/32 Inch Length | AC3ZTV 2XWY2 AF1162-Panel--€17.71
HASTINGS FILTERS AF1082 Air Filter Element/panel 14-21/32 Inch Length | AC3ZVF 2XXD7 AF10821.281"Panel--€13.47
HASTINGS FILTERS AF137 Air Filter Element/panel 9-1/32 Inch Length | AC3ZVZ 2XXF9 AF1372.062"Panel--€20.35
HASTINGS FILTERS AFC1251 Air Filters Panel 9-7/16 In | AC3ZWU 2XXJ2 AFC12510.969"Panel--€20.79
HASTINGS FILTERS AFC1228 Air Filters Panel 10 In | AC3ZWW 2XXJ4 AFC1228-Panel0.781"0.781"€32.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HASTINGS FILTERS AF1062 Air Filter Element/panel 10-7/16 Inch Length
€2.77 /unit