Flat Shipping

Flat Shipping at €24.99 + VAT

HARVEL CLEAR H436025LS Male Adapter 40 2-1/2 Inch Mnpt x Solvent | AB9DXD 2CFC9

HARVEL CLEAR H436025LS Male Adapter 40 2-1/2 Inch Mnpt x Solvent

Item: AB9DXD Model: H436025LSCross Ref: 2CFC9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€352.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Body MaterialPVC
ColorClear
Connection TypeMNPT x Solvent
Max. Temp.140°F
Pipe Size2 1/2"
Schedule40
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeAdapter
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A TypeNPT
Fitting Side B TypeSocket
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length3 11/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeMale Adapter
StandardsASTM D1784, FDA REGULATIONS TITLE 21, NSF 61

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)9.65
Ship length (cm)8.64
Ship width (cm)8.64
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
HARVEL CLEAR H436005LS Male Adapter Pvc 1/2 Inch Mnpt x Solvent | AB9DWY 2CFC3 H436005LS1/2"40ClearMNPT x Solvent140°FPVC€35.70
HARVEL CLEAR H436007LS Male Adapter Pvc 3/4 Inch Mnpt x Solvent | AB9DWZ 2CFC4 H436007LS3/4"40ClearMNPT x Solvent140°FPVC€39.43
HARVEL CLEAR H436010LS Male Adapter Pvc 40 1 Inch Mnpt x Solvent | AB9DXA 2CFC5 H436010LS1"40ClearMNPT x Solvent140°FPVC€58.33
HARVEL CLEAR H436015LS Male Adapter 40 1-1/2 Inch Mnpt x Solvent | AB9DXB 2CFC7 H436015LS1 1/2"40ClearMNPT x Solvent140°FPVC€96.15
HARVEL CLEAR H436020LS Male Adapter Pvc 40 2 Inch Mnpt x Solvent | AB9DXC 2CFC8 H436020LS2"40ClearMNPT x Solvent140°FPVC€108.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARVEL CLEAR H436025LS Male Adapter 40 2-1/2 Inch Mnpt x Solvent
€352.95 /unit