Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 21349697598015 Cordset, 7/8 Inch -16 Male Straight X 7/8 Inch -16 Female Straight, 5 Pins, Black, Pur | CN7UBF

HARTING 21349697598015 Cordset, 7/8 Inch -16 Male Straight X 7/8 Inch -16 Female Straight, 5 Pins, Black, Pur

Item: CN7UBF Model: 21349697598015Cross Ref: 793U94
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Length1.5m
Cable TypeRound
End 1 GenderMale
End 1 Mounting OrientationStraight
End 1 Number Of Pins5
End 2 GenderFemale
End 2 Mounting OrientationStraight
End 2 Number Of Pins5
End Connection Type 17/8"
End Connection Type 27/8"
Ip RatingIP65, IP67
Jacket ColorBlack
Jacket MaterialPUR
Max. Operating Temp.80°C
Min. Operating Temp.-25°C
Number Of Wires5
Wire Size1.5 sq. mm
Cable Jacket ColorBlack
Cable Jacket MaterialPUR
End 1 Connection Type7/8"
End 2 Connection Type7/8"
StandardsCALIFORNIA PROPOSITION 65, CE, CHINA ROHS, ELV STATUS, REACH SVHC, ROHS

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd 1 Mounting OrientationEnd 2 Mounting OrientationCable LengthJacket MaterialJacket ColorEnd 1 Number Of PinsEnd 2 Number Of PinsWire SizePrice
HARTING 21349899598015 Cordset, 7/8 Inch -16 Male Angled X 7/8 Inch -16 Female Angled, 5 Pins, Black, Pur | CN7TUF 21349899598015AngledAngled1.5mPURBlack551.5 sq. mm-
RFQ
HARTING 21349899597015 Cordset, 7/8 Inch -16 Male Angled X 7/8 Inch -16 Female Angled, 5 Pins, Gray, PVC | CN7TUK 21349899597015AngledAngled1.5mPVCGray551.5 sq. mm-
RFQ
HARTING 21349697598020 Cordset, 7/8 Inch -16 Male Straight X 7/8 Inch -16 Female Straight, 5 Pins, Black, Pur | CN7TXF 21349697598020StraightStraight2mPURBlack551.5 sq. mm-
RFQ
HARTING 21349697597015 Cordset, 7/8 Inch -16 Male Straight X 7/8 Inch -16 Female Straight, 5 Pins, Gray, PVC | CN7UBG 21349697597015StraightStraight1.5mPVCGray551.5 sq. mm-
RFQ
HARTING 21349697597020 Cordset, 7/8 Inch -16 Male Straight X 7/8 Inch -16 Female Straight, 5 Pins, Gray, PVC | CN7UBH 21349697597020StraightStraight2mPVCGray551.5 sq. mm-
RFQ
HARTING 21349697597010 Cordset, 7/8 Inch -16 Male Straight X 7/8 Inch -16 Female Straight, 5 Pins, Gray, PVC | CN7UBJ 21349697597010StraightStraight1mPVCGray551.5 sq. mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 21349697598015 Cordset, 7/8 Inch -16 Male Straight X 7/8 Inch -16 Female Straight, 5 Pins, Black, Pur