Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 21349492477050 Cordset, Cat5, M12 Male Right Angle X M12 Male Straight, 4 Pins, 5 M Lg, Green, Pur | CP3YKH

HARTING 21349492477050 Cordset, Cat5, M12 Male Right Angle X M12 Male Straight, 4 Pins, 5 M Lg, Green

Item: CP3YKH Model: 21349492477050Cross Ref: 793U89
Limited Availability

Get it by Wednesday, Jun 11

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Jacket ColorGreen
Cable Jacket MaterialPUR
Cable Length5m
Cable TypeRound
Connector TypeM12
Cordset ConfigurationM12 Male Right Angle x M12 Male Straight
End 1 CodingD
End 1 GenderMale
End 1 Mounting OrientationRight Angle
End 1 Number Of Pins4
End 2 CodingD
End 2 GenderMale
End 2 Mounting OrientationStraight
End 2 Number Of Pins4
End Connection Size 2M12
End Connection Type 1M12
Ip RatingIP65, IP67
Max. Operating Temp.70°C
Mfr. SeriesCircular Connectors M12 Series
Min. Operating Temp.-30°C
Number Of Wires4
Performance CategoryCAT 5
ShieldedYes
Temp. Range-30°C to +70°C
Wire Size22 AWG

Shipping Info:

Ship weight (kg) 0.0009

Product Variants

ProductModelEnd 1 Mounting OrientationEnd 1 Number Of PinsCable LengthWire SizeIp RatingMax. Operating Temp.End 2 Mounting OrientationEnd 2 Number Of PinsPrice
HARTING 21348485592005 Cordset, Bare Wire | CT3NBJ 21348485592005---------
RFQ
HARTING 21348485870015 Cordset, Bare Wire, 21348485870015 | CT3NBP 21348485870015---------
RFQ
HARTING 21348485870020 Cordset, Bare Wire, 21348485870020 | CT3NBQ 21348485870020---------
RFQ
HARTING 21348500484005 Cordset, Bare Wire, 21348500484005 | CT3NBY 21348500484005---------
RFQ
HARTING 21348500484020 Cordset, Bare Wire, 21348500484020 | CT3NCD 21348500484020---------
RFQ
HARTING 21348500585005 Cordset, Bare Wire, 21348500585005 | CT3NCE 21348500585005---------
RFQ
HARTING 21348500585010 Cordset, Bare Wire, 21348500585010 | CT3NCF 21348500585010---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 21349492477050 Cordset, Cat5, M12 Male Right Angle X M12 Male Straight, 4 Pins, 5 M Lg, Green