Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 21349292477005 Cordset, Cat5, M12 Male Straight X M12 Male Straight, 4 Pins, 0.5 M Lg, Green, Pur | CP3YKP

HARTING 21349292477005 Cordset, M12 Male Straight X M12 Male Straight, 4 Pins, 0.5 M Lg, Green, Pur

Item: CP3YKP Model: 21349292477005Cross Ref: 793U75
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
ApplicationHarsh Industrial, Machines And Control Units, Profinet Transmission
Cable Jacket ColorGreen
Cable Jacket MaterialPUR
Cable Length0.5m
Cable TypeRound
Connector TypeM12
Cordset ConfigurationM12 Male Straight x M12 Male Straight
End 1 CodingD
End 1 GenderMale
End 1 Mounting OrientationStraight
End 1 Number Of Pins4
End 2 CodingD
End 2 GenderMale
End 2 Mounting OrientationStraight
End 2 Number Of Pins4
End Connection Size 2M12
End Connection Type 1M12
Ip RatingIP65, IP67
Max. Operating Temp.70°C
Mfr. SeriesCircular Connectors M12 Series
Min. Operating Temp.-30°C
Number Of Wires4
Performance CategoryCAT 5
ShieldedYes
Temp. Range-30°C to +70°C
Wire Size22 AWG
Jacket MaterialPUR
StandardsCALIFORNIA PROPOSITION 65, CE, CHINA ROHS, ELV STATUS, PROFINET, REACH SVHC, ROHS, UN/ECE-R 118

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd 1 Mounting OrientationEnd 1 Number Of PinsCable LengthWire SizeIp RatingMax. Operating Temp.End 2 Mounting OrientationEnd 2 Number Of PinsPrice
HARTING 21348485592005 Cordset, Bare Wire | CT3NBJ 21348485592005---------
RFQ
HARTING 21348485870015 Cordset, Bare Wire, 21348485870015 | CT3NBP 21348485870015---------
RFQ
HARTING 21348485870020 Cordset, Bare Wire, 21348485870020 | CT3NBQ 21348485870020---------
RFQ
HARTING 21348500484005 Cordset, Bare Wire, 21348500484005 | CT3NBY 21348500484005---------
RFQ
HARTING 21348500484020 Cordset, Bare Wire, 21348500484020 | CT3NCD 21348500484020---------
RFQ
HARTING 21348500585005 Cordset, Bare Wire, 21348500585005 | CT3NCE 21348500585005---------
RFQ
HARTING 21348500585010 Cordset, Bare Wire, 21348500585010 | CT3NCF 21348500585010---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 21349292477005 Cordset, M12 Male Straight X M12 Male Straight, 4 Pins, 0.5 M Lg, Green, Pur