Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 21348889486020 Cordset, M12 Male Straight X M12 Female Straight, 4 Pins, Violet, PVC, 2 M Cable Length | CT3NWE

HARTING 21348889486020 Cordset, M12 Male Straight X M12 Female Straight, 4 Pins, Violet, PVC, 2 M Cable Length

Item: CT3NWE Model: 21348889486020Cross Ref: 793UG9
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Length2m
Cable TypeRound
End 1 GenderMale
End 1 Mounting OrientationStraight
End 1 Number Of Pins4
End 2 GenderFemale
End 2 Mounting OrientationStraight
End 2 Number Of Pins4
End Connection Size 2M12
End Connection Type 1M12
Ip RatingIP67
Jacket ColorViolet
Jacket MaterialPVC
Max. Operating Temp.60°C
Min. Operating Temp.-30°C
Number Of Wires2
ShieldedYes
Wire Size22 AWG
Cable Jacket ColorViolet
Cable Jacket MaterialPVC
End 1 ConnectionM12 Male
End 1 Connection TypeM12
End 2 ConnectionM12 Female
End 2 Connection TypeM12
Maximum Operating Temperature140°F
Minimum Operating Temperature-22°F
StandardsCALIFORNIA PROPOSITION 65, CE, CHINA ROHS, ELV STATUS, REACH SVHC, ROHS

Shipping Info:

Ship weight (kg) 0.1845

Product Variants

ProductModelEnd 1 Mounting OrientationEnd 1 Number Of PinsCable LengthWire SizeIp RatingMax. Operating Temp.End 2 Mounting OrientationEnd 2 Number Of PinsPrice
HARTING 21348485592005 Cordset, Bare Wire | CT3NBJ 21348485592005---------
RFQ
HARTING 21348485870015 Cordset, Bare Wire, 21348485870015 | CT3NBP 21348485870015---------
RFQ
HARTING 21348485870020 Cordset, Bare Wire, 21348485870020 | CT3NBQ 21348485870020---------
RFQ
HARTING 21348500484005 Cordset, Bare Wire, 21348500484005 | CT3NBY 21348500484005---------
RFQ
HARTING 21348500484020 Cordset, Bare Wire, 21348500484020 | CT3NCD 21348500484020---------
RFQ
HARTING 21348500585005 Cordset, Bare Wire, 21348500585005 | CT3NCE 21348500585005---------
RFQ
HARTING 21348500585010 Cordset, Bare Wire, 21348500585010 | CT3NCF 21348500585010---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 21348889486020 Cordset, M12 Male Straight X M12 Female Straight, 4 Pins, Violet, PVC, 2 M Cable Length