Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 21033111402 M12 Panel Feed-Through Connector, A Coded, M12 Male Thread with Straight Connection | CR3TPM

HARTING 21033111402 Panel Feed-Through Connector, A Coded, Male Thread with Straight Connection

Item: CR3TPM Model: 21033111402Cross Ref: 793YK4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationDC Power, Gigabit Internet, Sensors, Signal
CodingA
Conductor Cross Section Size0.5 sq. mm
Connector Body TypePin
Connector GenderMale
Connector OrientationStraight
Connector SizeM12
Connector TypeM12 Male Thread With Straight Connection
Housing MaterialZinc Die Cast
IncludesLock Nut
Insulation ResistanceGreater Than 1, 000 Megaohm
Ip RatingIP67
Lead Size50cm
Lead TypeWire
Lock TypeScrew Connection
Max. Contact Resistance10 M ohms
Max. Operating Temp.85°C
Min. Operating Temp.-40°C
Minimum Mating Cycles100
Mounting TypeMale Thread
Nominal Current4A
Number Of Contacts4
Number Of Poles4
ShieldedNo
Temp. Range-40°C to +85°C
Thread SizeM12
TypeMale
Voltage Rating250V
HousingZinc Die Cast
Locking StyleScrew Connection
Maximum Contact Resistance10 M ohms
Mounting StyleMale Thread
Pole TypePin
StandardsCALIFORNIA PROPOSITION 65, CSA CERTIFIED, ELV COMPLIANT, IEC 61076-2-101, REACH SVHC, ROHS COMPLAINT, UL LISTED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Operating Temp.Max. Operating Temp.Connection TypeMounting TypeNumber Of PolesConnector Body TypeHousing MaterialConnector GenderPrice
HARTING 21033816401 M12 Gender-Changer Adapter, D Coded, 4 Socket Contacts, Zinc Die-Cast, Plug-In | CR3RAY 21033816401-40°C85°CPlug InInline4SocketZinc Die CastFemale-
RFQ
HARTING 21033816404 M12 Gender-Changer Adapter, D/X Coded, 4 Socket/8 Socket Contacts, Zinc Die-Cast, PushPull | CR3RBA 21033816404-40°C85°CPush pullInline4, 8SocketZinc Die CastFemale-
RFQ
HARTING 21033216410 M12 PCB Adapter, A Coded, M12 Female Thread PCB Adapter with Straight Connection | CR3RBC 21033216410-40°C85°CPCB Connection SolderRear Mount4SocketZinc Die CastFemale-
RFQ
HARTING 21033212518 M12 PCB Adapter, A Coded, M12 PCB Adapter with Straight Connection, 5 Socket Contacts | CR3RBD 21033212518-40°C85°CPCB Connection SolderPcb Adapter5SocketLiquid Crystal Polymer--
RFQ
HARTING 21033814410 M12 PCB Adapter, D Coded, M12 Female Thread PCB Adapter with Angled Connection | CR3RBF 21033814410-40°C85°CPCB Connection SolderRear Mount4SocketZinc Die CastFemale-
RFQ
HARTING 21033816410 M12 PCB Adapter, D Coded, M12 Female Thread PCB Adapter with Straight Connection | CR3RBH 21033816410-40°C85°CPCB Connection SolderRear Mount4SocketZinc Die CastFemale-
RFQ
HARTING 21033816420 M12 PCB Adapter, D Coded, M12 Female Thread PCB Adapter with Straight Connection | CR3RBJ 21033816420-40°C85°CPCB Connection SolderRear Mount4SocketZinc Die CastFemale-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 21033111402 Panel Feed-Through Connector, A Coded, Male Thread with Straight Connection
€34.79 /unit