Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 19300100527 M32 Rectangular Connector Hood, Size 10 B, Side, Single-Entry, M32 Cable Entry, Aluminum | CU8EJC

HARTING 19300100527 M32 Rectangular Connector Hood, Size 10 B, Side, Single-Entry, M32 Cable Entry, Aluminum

Item: CU8EJC Model: 19300100527Cross Ref: 793Y64
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Cable Entry Thread SizeM32
ColorGray
Entry LocationSide
Height72 mm
Housing ColorGray
Housing/hood MaterialAluminum Die Cast
Ip RatingIP65, IP66, IP67
Length72.6 mm
Lock TypeDual Lever
Locking TypeDual Lever
Max. Operating Temp.125°C
Mfr. SeriesHAN B Series
Min. Operating Temp.-40°C
Number Of Entries1
Operating Temp. Range-40°C to +125°C
Seal MaterialNbr
Size Designation10 B
Width57.2 mm
Product TypeHood
StandardsCE CERTIFIED, CHINA ROHS, CSA-C22.2 NO. 18.3 QCRV7.E479780, DNV GL, ELV COMPLIANT, ROHS COMPLAINT, UL 514B QCRV.E479780

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)7.2
Ship length (cm)7.26
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelSize DesignationIp RatingLock TypeEntry LocationNumber Of EntriesCable Entry Thread SizeHeightMounting TypePrice
HARTING 19300100465 M20 Rectangular Connector Hood, Size 10 B, Top, Dual-Entry, M20 Cable Entry | CU7ZFY 1930010046510 BIP65, IP66, IP67Dual LeverTop2M2071.6 mm-€50.45
HARTING 19300101420 M20 Rectangular Connector Hood, Size 10 B, Top, Single-Entry, M20 Cable Entry, Aluminum | CU7ZFZ 1930010142010 BIP65, IP66, IP67Dual LeverTop1M2048.5 mm--
RFQ
HARTING 19300101440 M20 Rectangular Connector Hood, Size 10 B, Top, Single-Entry, M20 Cable Entry, Aluminum | CU7ZGA 1930010144010 BIP65, IP66, IP67Single LeverTop1M2048.5 mm--
RFQ
HARTING 19300061540 M20 Rectangular Connector Hood, Size 6 B, Side, Single-Entry, M20 Cable Entry, Aluminum | CU7ZGE 193000615406 BIP65, IP66, IP67Single LeverSide1M2051.2 mm-€20.70
HARTING 19300061440 M20 Rectangular Connector Hood, Size 6 B, Top, Single-Entry, M20 Cable Entry | CU7ZGF 193000614406 BIP65, IP66, IP67Single LeverTop1M2053.5 mm-€26.88
HARTING 19300101521 M25 Rectangular Connector Hood, Size 10 B, Side, Single-Entry, M25 Cable Entry, Aluminum | CU7ZGJ 1930010152110 BIP65, IP66, IP67Dual LeverSide1M2557 mm--
RFQ
HARTING 19300101541 M25 Rectangular Connector Hood, Size 10 B, Side, Single-Entry, M25 Cable Entry, Aluminum | CU7ZGK 1930010154110 BIP65, IP66, IP67Single LeverSide1M2557 mm-€29.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 19300100527 M32 Rectangular Connector Hood, Size 10 B, Side, Single-Entry, M32 Cable Entry, Aluminum