Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 19200161440 M20 Rectangular Connector Hood, Size 16 A, Top, Single-Entry, M20 Cable Entry, IP65, Gray | CU7ZGC

HARTING 19200161440 M20 Rectangular Connector Hood, Size 16 A, Top, Single-Entry, M20 Cable Entry, IP65, Gray

Item: CU7ZGC Model: 19200161440Cross Ref: 793Y40
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Cable Entry Thread SizeM20
Entry LocationTop
Height59.6 mm
Housing ColorGray
Housing/hood MaterialAluminum Die Cast
Ip RatingIP65
Length88.3 mm
Lock TypeSingle Lever
Max. Operating Temp.125°C
Mfr. SeriesHAN A Series
Min. Operating Temp.-40°C
Number Of Entries1
Seal MaterialNbr
Size Designation16 A
Width29.5 mm
Locking TypeSingle Lever
Product TypeHood
StandardsCALIFORNIA PROPOSITION 65, CE CERTIFIED, CHINA ROHS, CSA-C22.2 NO. 18.3 QCRV7.E479780, DNV GL, ELV COMPLIANT, REACH SVHC, ROHS COMPLAINT, UL 514B QCRV.E479780

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.96
Ship length (cm)8.83
Ship width (cm)2.95
Country of OriginDE

Product Variants

ProductModelSize DesignationIp RatingHeightHousing/hood MaterialHousing ColorEntry LocationCable Entry Thread SizeMax. Operating Temp.Price
HARTING 19200101440 M20 Rectangular Connector Hood, Size 10 A, Top, Single-Entry, M20 Cable Entry, IP65, Gray | CU7ZFW 1920010144010 AIP6558.7 mmAluminum Die CastGrayTopM20125°C-
RFQ
HARTING 19200161540 M20 Rectangular Connector Hood, Size 16 A, Side, Single-Entry, M20 Cable Entry, IP65, Gray | CU7ZGB 1920016154016 AIP6561.2 mmAluminum Die CastGraySideM20125°C€23.65
HARTING 19200100446 M25 Rectangular Connector Hood, Size 10 A, Top, Single-Entry, M25 Cable Entry, IP65, Gray | CU7ZGH 1920010044610 AIP6566.7 mmAluminum Die CastGrayTopM25125°C€33.04
HARTING 19200160446 M25 Rectangular Connector Hood, Size 16 A, Top, Single-Entry, M25 Cable Entry, IP65, Gray | CU7ZGP 1920016044616 AIP6570 mmAluminum Die CastGrayTopM25125°C-
RFQ
HARTING 19200030420 Rectangular Connector Hood, Size 3 A, Top, Single-Entry, M20 Cable Entry, Polycarbonate | CU8HDZ 192000304203 AIP44, IP65, IP6760 mmPolycarbonateGrayTopM20125°C-
RFQ
HARTING 19200031443 Rectangular Connector Hood, Size 3 A, Top, Single-Entry, M20 Cable Entry, Zinc Die-Cast | CU8HEA 192000314433 AIP44, IP65, IP6760 mmZinc Die CastGrayTopM20125°C-
RFQ
HARTING 19200031440 Rectangular Connector Hood, Size 3 A, Top, Single-Entry, M20 Cable Entry, Zinc Die-Cast | CU8HEB 192000314403 AIP44, IP65, IP6760 mmZinc Die CastGrayTopM20125°C€10.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 19200161440 M20 Rectangular Connector Hood, Size 16 A, Top, Single-Entry, M20 Cable Entry, IP65, Gray