Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 19200160251 M25 Rectangular Connector Housing, Size 16 A, Surface Mount, Gray, Aluminum Die-Cast, IP65 | CR3TBL

HARTING 19200160251 M25 Rectangular Connector Housing, Size 16 A, Surface Mount, Gray, Aluminum Die-Cast, IP65

Item: CR3TBL Model: 19200160251Cross Ref: 793Y37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing
Cable Entry Thread SizeM25
Entry LocationSide
Height57 mm
Housing ColorGray
Housing/hood MaterialAluminum Die Cast
Ip RatingIP65
Length95 mm
Levers And Bolts MaterialPolycarbonate, Stainless Steel
Lock TypeSingle Lever
Max. Operating Temp.125°C
Mfr. SeriesHAN A Series
Min. Operating Temp.-40°C
Mounting TypeSurface
Number Of Entries1
Seal MaterialNbr
Size Designation16 A
Width50 mm
Locking TypeSingle Lever
Maximum Operating Temperature125°C
Minimum Operating Temperature-40°C
Product TypeHousing
SeriesHan A Series
StandardsCALIFORNIA PROPOSITION 65, CE CERTIFIED, CHINA ROHS, CSA-C22.2 NO. 18.3 QCRV7.E479780, DNV GL, ELV COMPLIANT, REACH SVHC, ROHS COMPLAINT, UL 514B QCRV.E479780

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.7
Ship length (cm)9.5
Ship width (cm)5
Country of OriginDE

Product Variants

ProductModelSize DesignationIp RatingLock TypeHousing/hood MaterialSeal MaterialHousing ColorMounting TypeHeightPrice
HARTING 19200031750 M20 Rectangular Connector Housing, Size 3 A, Cable to Cable Mount, Gray, Zinc Die-Cast | CR3TBD 192000317503 AIP44, IP65, IP67Single LeverZinc Die CastNbrGrayCable To Cable57 mm€16.46
HARTING 19200320232 M32 Rectangular Connector Housing, Size 32 A, Surface Mount, Gray, Aluminum Die-Cast, IP65 | CR3TCB 1920032023232 AIP65Dual LeverAluminum Die CastNbrGraySurface81.8 mm€68.49
HARTING 19200031120 Rectangular Connector Housing, Size 3 A, Panel Feedthrough Mount, Gray, Zinc Die-Cast | CR3TDT 192000311203 AIP44, IP65, IP67Single LeverZinc Die CastNbrGrayPanel Feedthrough--
RFQ
HARTING 19200031252 Rectangular Connector Housing, Size 3 A, Surface Mount, Gray, Zinc Die-Cast | CR3TDV 192000312523 AIP44, IP65, IP67Single LeverZinc Die CastNbrGraySurface24.1 mm€18.60
HARTING 19200031250 Rectangular Connector Housing, Size 3 A, Surface Mount, Gray, Zinc Die-Cast | CR3TDW 192000312503 AIP44, IP65, IP67Single LeverZinc Die CastNbrGraySurface27.2 mm€18.90
HARTING 09370030301 Rectangular Connector Housing, Size 3 A, Bulkhead Mount, Black, Zinc Die-Cast, Ip65/Ip67 | CR3TEN 093700303013 AIP65, IP67Single LeverZinc Die CastFPMBlackBulkhead25 mm-
RFQ
HARTING 19200031150 Rectangular Connector Housing, Size 3 A, Screw Mount, Gray, Zinc Die-Cast, Ip44/Ip65/Ip67 | CR3TEU 192000311503 AIP44, IP65, IP67Single LeverZinc Die CastNbrGrayScrew48 mm€18.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 19200160251 M25 Rectangular Connector Housing, Size 16 A, Surface Mount, Gray, Aluminum Die-Cast, IP65
€47.67 /unit