Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 19140020401 Rectangular Connector Hood, Size Modular Twin, Top, Single-Entry, M25 Cable Entry, Ip65 | CU8MEQ

HARTING 19140020401 Rectangular Connector Hood, Size Modular Twin, Top, Single-Entry, M25 Cable Entry, Ip65

Item: CU8MEQ Model: 19140020401Cross Ref: 793Y12
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Cable Entry Thread SizeM25
Entry LocationTop
Height41 mm
Housing ColorGray
Housing/hood MaterialAluminum Die Cast
Ip RatingIP65
Length39 mm
Lock TypeSingle Lever
Max. Operating Temp.125°C
Mfr. SeriesHAN MODULAR TWIN
Min. Operating Temp.-40°C
Number Of Entries1
Seal MaterialNbr
Size DesignationModular Twin
Width44 mm
Locking TypeSingle Lever
Maximum Operating Temperature125°C
Minimum Operating Temperature-40°C
Product TypeHood
SeriesHan-Modular Twin
StandardsCALIFORNIA PROPOSITION 65, CE CERTIFIED, CHINA ROHS, ELV COMPLIANT, IEC 61984, ROHS COMPLAINT

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.1
Ship length (cm)3.9
Ship width (cm)4.4
Country of OriginDE

Product Variants

ProductModelSize DesignationHeightHousing/hood MaterialCable Entry Thread SizeMax. Operating Temp.Ip RatingMin. Operating Temp.Lock TypePrice
HARTING 19140010402 Rectangular Connector Hood, Size Modular Compact, Top, Single-Entry, M32 Cable Entry, Ip65 | CU8MEN 19140010402Modular Compact46.5 mmZinc Die CastM32125°CIP65-40°CSingle Lever-
RFQ
HARTING 19140020402 Rectangular Connector Hood, Size Modular Twin, Top, Single-Entry, M32 Cable Entry, Ip65 | CU8MER 19140020402Modular Twin41 mmAluminum Die CastM32125°CIP65-40°CSingle Lever-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 19140020401 Rectangular Connector Hood, Size Modular Twin, Top, Single-Entry, M25 Cable Entry, Ip65