Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09482612749005 Cordset, Cat6A, Ix Type A Male Straight X Rj45 Male Straight, 8 Pins, 0.5 M Lg, Yellow | CP3YCR

HARTING 09482612749005 Cordset, Ix Type A Male Straight X Rj45 Male Straight, 8 Pins, 0.5 M Lg, Yellow

Item: CP3YCR Model: 09482612749005Cross Ref: 793UF5
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
ApplicationIndustrial Cabling, IT Networks, Machines, Switch Cabinets
Cable Jacket ColorYellow
Cable Jacket MaterialPVC
Cable TypeRound
Cordset ConfigurationIX Type A Male Straight x RJ45 Male Straight
End 1 Connection TypeIX Type A
End 1 GenderMale
End 2 GenderMale
Jacket MaterialPVC
ShieldedYes
StandardsCHINA ROHS, ELV STATUS, IEC 61076-3-124, ROHS

Shipping Info:

Ship weight (kg) 0.1485

Product Variants

ProductModelCable Jacket MaterialEnd 1 Mounting OrientationEnd 1 Number Of PinsEnd 2 Mounting OrientationEnd 2 Number Of PinsCable LengthCable Jacket ColorWire SizePrice
HARTING 09486896018010 Cordset, Cat5E, M12 Male Straight X Rj45 Male Straight, 4 Pins, 1 M Lg, Green, Pur | CP3UYC 09486896018010PURStraight4Straight41mGreen22 AWG€65.80
HARTING 09486896018100 Cordset, Cat5E, M12 Male Straight X Rj45 Male Straight, 4 Pins, 10 M Lg, Green, Pur | CP3XQF 09486896018100PURStraight4Straight410mGreen22 AWG€169.35
HARTING 09486896018020 Cordset, Cat5E, M12 Male Straight X Rj45 Male Straight, 4 Pins, 2 M Lg, Green, Pur | CP3XQH 09486896018020PURStraight4Straight42mGreen22 AWG€77.20
HARTING 09486896018030 Cordset, Cat5E, M12 Male Straight X Rj45 Male Straight, 4 Pins, 3 M Lg, Green, Pur | CP3XQJ 09486896018030PURStraight4Straight43mGreen22 AWG€86.05
HARTING 09486896018050 Cordset, Cat5E, M12 Male Straight X Rj45 Male Straight, 4 Pins, 5 M Lg, Green, Pur | CP3XQK 09486896018050PURStraight4Straight45mGreen22 AWG€108.49
HARTING 09482626749005 Cordset, Cat6A, Ix Type A Male Straight X Ix Type A Male Straight, 8 Pins, 0.5 M Lg | CP3XRA 09482626749005PVCStraight8Straight80.5mYellow28 AWG€41.04
HARTING 09482626749010 Cordset, Cat6A, Ix Type A Male Straight X Ix Type A Male Straight, 8 Pins, 1 M Lg, Yellow | CP3XRB 09482626749010PVCStraight8Straight81mYellow28 AWG€44.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09482612749005 Cordset, Ix Type A Male Straight X Rj45 Male Straight, 8 Pins, 0.5 M Lg, Yellow