Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09330162616 Industrial Rectangular Connector Insert, ES, Spring-Clamp, Male, 16 A Current Rating | CR3TJZ

HARTING 09330162616 Industrial Rectangular Connector Insert, ES, Spring-Clamp, Male, 16 A Current Rating

Item: CR3TJZ Model: 09330162616Cross Ref: 793XF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationIndustrial Connectors
Connection TypeSpring Clamp
Connector GenderMale
Current Rating16A
Includes PolesYes
Insert ColorGray
Insert MaterialPolycarbonate
Max. Operating Temp.125°C
Mfr. SeriesHAN ES Series
Min. Operating Temp.-40°C
Minimum Mating Cycles500
Number Of Poles16
Pole FinishSilver Plated
Pole MaterialCopper Alloy
Wire Size0.14 sq. mm to 2.5 sq. mm, 26 AWG to 14 AWG

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of ContactsConnector GenderConnection TypeIncludes PolesNumber Of PolesApplicationCurrent RatingMax. Operating Temp.Price
HARTING 09330062702 Industrial Rectangular Connector Insert, E, Crimp, Female, 16 A Current Rating, Gray | CR3THK 09330062702-FemaleCrimpNo6Industrial Connectors16A125°C€17.31
HARTING 09330242702 Industrial Rectangular Connector Insert, E, Crimp, Female, 16 A Current Rating, Gray | CR3THM 09330242702-FemaleCrimpNo24Industrial Connectors16A125°C-
RFQ
HARTING 09330102702 Industrial Rectangular Connector Insert, E, Crimp, Female, 16 A Current Rating, Gray | CR3THN 09330102702-FemaleCrimpNo10Industrial Connectors16A125°C-
RFQ
HARTING 09330062602 Industrial Rectangular Connector Insert, E, Crimp, Male, 16 A Current Rating, Gray | CR3THQ 09330062602-MaleCrimpNo6Industrial Connectors16A125°C€16.36
HARTING 09330162602 Industrial Rectangular Connector Insert, E, Crimp, Male, 16 A Current Rating, Gray | CR3THR 09330162602-MaleCrimpNo16Industrial Connectors16A125°C-
RFQ
HARTING 09330062701 Industrial Rectangular Connector Insert, E, Screw, Female, 16 A Current Rating, Gray | CR3THU 09330062701-FemaleScrewYes6Industrial Connectors16A125°C€18.23
HARTING 09330162701 Industrial Rectangular Connector Insert, E, Screw, Female, 16 A Current Rating, Gray | CR3THW 09330162701-FemaleScrewYes16Industrial Connectors16A125°C€28.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09330162616 Industrial Rectangular Connector Insert, ES, Spring-Clamp, Male, 16 A Current Rating
€42.81 /unit