Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09320463101 Industrial Rectangular Connector Insert, EE, Crimp, Female, 16 A Current Rating, Gray | CR3TJF

HARTING 09320463101 Industrial Rectangular Connector Insert, EE, Crimp, Female, 16 A Current Rating, Gray

Item: CR3TJF Model: 09320463101Cross Ref: 793XD7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.50 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationIndustrial Connectors
Connection TypeCrimp
Connector GenderFemale
Current Rating16A
Includes PolesNo
Insert ColorGray
Insert MaterialPolycarbonate
Max. Operating Temp.125°C
Mfr. SeriesHAN EE
Min. Operating Temp.-40°C
Minimum Mating Cycles500
Number Of Poles46
Wire Size0.14 sq. mm to 4 sq. mm, 26 AWG to 12 Awg

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent RatingConnector GenderNumber Of PolesApplicationMax. Operating Temp.Number Of ContactsMinimum Mating CyclesConnection TypePrice
HARTING 09320183101 Industrial Rectangular Connector Insert, EE, Crimp, Female, 16 A Current Rating, Gray | CR3TJD 0932018310116AFemale18Industrial Connectors125°C-500Crimp-
RFQ
HARTING 09320323101 Industrial Rectangular Connector Insert, EE, Crimp, Female, 16 A Current Rating, Gray | CR3TJE 0932032310116AFemale32Industrial Connectors125°C32500Crimp-
RFQ
HARTING 09320463001 Industrial Rectangular Connector Insert, EE, Crimp, Male, 16 A Current Rating, Gray | CR3TJG 0932046300116AMale46Industrial Connectors125°C-500Crimp-
RFQ
HARTING 09320103001 Industrial Rectangular Connector Insert, EE, Crimp, Male, 16 A Current Rating, Gray | CR3TJH 0932010300116AMale10Industrial Connectors125°C-500Crimp€29.02
HARTING 09320643101 Industrial Rectangular Connector Insert, EEE, Crimp, Female, 16 A Current Rating | CR3TJL 0932064310116AFemale64Industrial Connectors125°C-500Crimp-
RFQ
HARTING 09320103101 Industrial Rectangular Connector Insert, EE, Crimp, Female, 16 A Current Rating | CR3TNU 0932010310116AFemale10Industrial Connectors125°C-500Crimp€29.30
HARTING 09320006208 Industrial Rectangular Connector Pole, Han C, Crimp, Female, 40 A Current Rating | CR3TQC 0932000620840AFemale-Industrial Connectors--500Crimp€5.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09320463101 Industrial Rectangular Connector Insert, EE, Crimp, Female, 16 A Current Rating, Gray
€51.50 /unit