Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09210153101 Industrial Rectangular Connector Insert, D, Crimp, Female, 10 A Current Rating, Gray | CR3TGW

HARTING 09210153101 Industrial Rectangular Connector Insert, D, Crimp, Female, 10 A Current Rating, Gray

Item: CR3TGW Model: 09210153101Cross Ref: 793XC3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationIndustrial Connectors
Connection TypeCrimp
Connector GenderFemale
Current Rating10A
Includes PolesNo
Insert ColorGray
Insert MaterialPolycarbonate
Max. Operating Temp.125°C
Mfr. SeriesHAN D
Min. Operating Temp.-40°C
Minimum Mating Cycles500
Number Of Poles15
Voltage Rating250/600V
Wire Size0.14 sq. mm to 2.5 sq. mm
StandardsCALIFORNIA PROPOSITION 65, CHINA ROHS, DNV GL, ELV COMPLIANT, EN 175301-801, EN 60664-1, IEC 61984, ROHS COMPLAINT, UL/CSA

Shipping Info:

Ship weight (kg) 0.225

Product Variants

ProductModelNumber Of ContactsWire SizeConnector GenderConnection TypeInsert MaterialIncludes PolesNumber Of PolesVoltage RatingPrice
HARTING 09360083101 Industrial Rectangular Connector Insert, D, Crimp, Female, 10 A Current Rating, Gray | CR3TGY 0936008310180.14 sq. mm to 2.5 sq. mmFemaleCrimpPolyamideNo850V/50V AC/120V DC-
RFQ
HARTING 09210643101 Industrial Rectangular Connector Insert, D, Crimp, Female, 10 A Current Rating, Gray | CR3TGZ 09210643101-0.14 sq. mm to 2.5 sq. mmFemaleCrimpPolycarbonateNo64250/600V€26.34
HARTING 09210253101 Industrial Rectangular Connector Insert, D, Crimp, Female, 10 A Current Rating, Gray | CR3THA 09210253101-0.14 sq. mm to 2.5 sq. mmFemaleCrimpPolycarbonateNo25250/600V€23.83
HARTING 09210643001 Industrial Rectangular Connector Insert, D, Crimp, Male, 10 A Current Rating, Gray | CR3THC 09210643001-0.14 sq. mm to 2.5 sq. mmMaleCrimpPolycarbonateNo64250/600V-
RFQ
HARTING 09210153001 Industrial Rectangular Connector Insert, D, Crimp, Male, 10 A Current Rating, Gray | CR3THD 09210153001-0.14 sq. mm to 2.5 sq. mmMaleCrimpPolycarbonateNo15250/600V€21.43
HARTING 09210073031 Industrial Rectangular Connector Insert, D, Crimp, Male, 10 A Current Rating, Gray | CR3THE 09210073031-0.14 sq. mm to 2.5 sq. mmMaleCrimpPolyamideNo7250/600V-
RFQ
HARTING 09210072732 Industrial Rectangular Connector Insert, D, Spring-Clamp, Female, 10 A Current Rating | CR3THF 0921007273270.25 sq. mm to 1.5 sq. mmFemaleSpring ClampPolycarbonateYes7250/600V€27.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09210153101 Industrial Rectangular Connector Insert, D, Crimp, Female, 10 A Current Rating, Gray
€25.33 /unit